3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
種類 = 枕。用途 = 化学薬品。吸収容量 = 36L。内容量 = 8。商標名 = RS PRO。色 = 黄。材質 = ポリプロピレン。重さ = 3.58。寸法 = 495mm x 395mm x 350mm。。Chemical Pillow. Chemical Pillow High strength spun bond outer skin Soft for using where space is a limited Highly absorbent virgin polypropylene fill Absorbs 4.5 litres Size: 38 x 23 cm
RoHS指令(10物質対応)対応
1箱(8個)
9,998 税込10,998
7日以内出荷

RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
18,980 税込20,878
7日以内出荷

RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
1箱(8個)
13,980 税込15,378
7日以内出荷

『液体吸収剤・処理剤』には他にこんなカテゴリがあります