カセットガスインバータ発電機Holiy(1件のレビュー)予約販売
カセットボンベでかんたん操作の発電機です。エンジンオイル量を検知する機器が内臓されており、使用中エンジンオイルの量が少なくなると、オイル警告ランプが転倒し、エンジンの運転を停止します。燃料補給はカセットボンベ2本をセットするだけなので本体及び燃料の保管も容易です。照明・テレビ・電動工具などの電気機器にも使用できます。
用途インバータ発電機。仕様交流コンセント数2・アクセサリーソケット数1・USB出力端子数2周波数(Hz)50/60(切替式)定格電圧・電流/USB(QC3.0対応):5V-3.4A/9V-2.5A/12V-2A(最大24W)定格電圧(V)100、アクセサリーソケット:12定格電流(A)10、アクセサリーソケット:5排気量(mL)60騒音値(dB)約68連続使用時間(時間)1~2エンジンタイプ空冷4サイクルガスエンジンガス容量(g)500(カセットボンベ2缶)定格出力(kVA)1点火プラグNGK-CR7HSA