用途電気を供給したい時に付属品点火プラグレンチ、バーハンドル、ドライバー、USBアダプター定格電圧(V)AC100/DC12定格電流(A)AC28A/DC8A定格周波数(Hz)50/60HZ切替式本体質量(kg)28使用燃料自動車用無鉛ガソリンエンジン部総排気量(mL)185燃料タンク容量(L)9.3連続運転時間(h)5.7-16.1本体寸法(幅W×奥行D×高さH)(mm)444×385×473エンジンタイプ空冷4ストロークガソリンエンジン定格出力(kVA)交流/直流2.8/0.096エンジンオイル容量(mL)550コンセント15A×2個 30A×2個関連資料(0.76MB)取扱説明書(9.3MB) (2.93MB)