用途高天井(倉庫・体育館)照明や投光照明などに使用。光源色昼白色消費電力(W)(200V)94質量(g)(ランプ)1420、(電源)3000種類(ランプ)屋内専用、(電源)屋外・屋内用使用温度範囲(℃)-20~+50明るさ(W)水銀ランプ400相当口金E39相関色温度(K)5000全光束(Lm)14800入力電圧(V)200定格寿命(時間)60000色温度(K)5000入力電流(A)0.52(200V時)色(本体)白特性(1/2ビームの開き)83°、(耐電サージ)15kV/コモンモード点灯方法下向き点灯演色指数(Ra)70