付属品USB充電ケーブル1本、ストラップ1本、取付け用鉄板2枚、両面テープ2枚、ネジ4本≪オプション品≫・充電式多目的ライト専用吊下げ用ストラップ(品番質量(g)248スイッチOff/On/Auto(Lo/Hi)電源ACアダプター(市販品)入力…100V-240V(50/60Hz)、出力…DC5V 1A/2Aセンサー焦電型赤外線センサー外形寸法(幅W×高さH×奥行D)(mm)36×246×43光源白色LED(交換不可)バッテリーリチウムイオン充電池(交換不可)充電時間6時間30分使用環境温度(℃)0~40明るさ(Lm)400(ONとAutoのHiの場合)センサー感知範囲前方最長4m、左右最大90度、上下最大90度バッテリー寿命300回