HDMI端子付きDVDプレーヤーアズマ[家電]6日以内出荷
HDMI端子を搭載したDVDプレーヤーです。リモコン付きで操作も楽々。DVD、CDに対応し音楽も映画もこれ1台。また、USB端子を搭載しているので、USBに保存した音楽や動画などもお楽しみいただけます。
付属品リモコン、単4乾電池×2(リモコン動作確認用)、AVケーブル、ACアダプター、取扱説明書、保証書寸法(mm)幅225×奥行192×高さ45容量USB2.0対応 USBメモリ最大16GB質量(g)770消費電力(W)10電源専用ACアダプター 入力AC100-240V50/60Hz、出力DC5V2Aコード長さ(m)【ACアダプター】1.5対応DVD、DVD-R、DVD-RW、CD、CD-R、CD-RW使用環境温度(℃)5~35対応フォーマットDVD-Video、DVD-VR(CPRM)、CD-DA、MP3、WMA、JPEG、AVI(Xvid)信号方式NTSC/PAL入出力端子HDMI出力(Ver.1.3)、音声出力端子、映像出力端子、USB端子、DC入力端子