その他準ファンレスモードの有効/無効設定用スイッチを後部に配置GPU Support list Compatible with ATX12V v2.4色ブラック ( 非鉛成分ペイント )質量(g)4.34 kg出力(W)●+12V コンバイン:2040●+3.3V & +5V コンバイン:120寸法150 mm (W) x 86 mm (H) x 180 mm (D)規格ATX(PS2)最大出力(W)DC:2050動作温度0℃ ~ 50℃保護機能過電流保護 過出力保護 過電圧保護 過熱保護短絡回路保護入力周波数(Hz)範囲:47~63ノイズレベル最小0 dBA効率89% % & <91% 総合効率RoHS指令(10物質対応)対応各種認証Cybenetics Platinumコネクタ仕様1 x 24 / 20ピンマザーボードコネクタ2 x 8 / 4 EPS / ATX 12Vコネクタ1 x 12ピンGPUコネクタ18 x 8 / 6ピンPCIEコネクタ12 x SATAコネクタ3 x 4ピン周辺用コネクタ1 x 4ピンフロッピーコネクタ入力電圧2050W: 200~240 Vrms | 1650W: 103 ~ 264 Vrmsモデル安全性:SST-AX2050MCPT-A冷却システム1台の135mmデュアルボールベアリングファン出力密度(W/L)882MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC (PF>0.95全負荷時)
スモールファクターコンピューターに対応したSFX-Lフォームファクター24時間/7日終日稼働での800W連続定格出力クラスをリードする66Aシングル+12Vレール80 PLUS Titanium認証の高効率先進の準ファンレス操作の低動作音120mmデュアルボールベアリング ファンフレキシブルなフラット構成の100%モジュラー短ケーブル厳格な ±3%電圧制御お
その他GPU Support listCompatible with ATX12V v2.4 デュアルボールベアリングファンは、シリアル番号1734以降の製品ロットに使用されています。 シリアル番号が2024で始まるかそれ以降の生産ロットではデュアル(CPU) EPSコネクタを使用。● Specifications presented on this page contains most recent revisions and may differ from those printed on retail boxes or manuals.色ブラック(非鉛成分塗装)質量(g)1.7 Kg出力(W)●+12V コンバイン:792●+3.3V & +5V コンバイン:80寸法125 mm (W) × 63.5 mm (H) × 130 mm (D)規格SFX-L最大出力(W)DC:800 (ピーク 850)動作温度0℃ ~ 40℃保護機能過電流保護過出力保護過電圧保護短絡回路保護過小電圧保護過熱保護入力周波数(Hz)範囲:47~63ノイズレベル0 ~ 36 dBA効率90% ~ 94%、負荷10% ~ 100%RoHS指令(10物質対応)対応各種認証80 PLUS Titaniumコネクタ仕様V1.11 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8 / 4 EPS / ATX 12Vコネクタ(400mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(550mm / 150mm)12 x SATAコネクタ(300mm / 200mm / 100mm / 100mm x 3)3 x 4ピン周辺用コネクタ(300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ(100mm)V1.2 (Rev)1 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8-Pin EPS and 1 x 4-Pin + 4-Pin ATX 12V コネクタ (400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(550mm / 150mm)12 x SATAコネクタ(300mm / 200mm / 100mm / 100mm x 3)3 x 4ピン周辺用コネクタ(300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ(100mm)入力電圧90V ~ 264V冷却システム1台の120mmデュアルボールベアリングファン出力密度(W/L)775MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC(PF>0.9、全負荷時)
スモールファクターコンピューターに対応したSFX-LフォームファクターSFX12V 4.0およびPCIe Gen 5規格準拠の12VHPWR PCIeコネクタ対応24時間/7日終日稼働での1000W連続定格出力クラスをリードする83.3Aシングル+12VレールCybenetics Platinum認証の高効率先進の準ファンレス操作の低動作音120mmデュアルボールベアリング ファン50℃動作
その他・GPU Support list ・Compatible with ATX12V v2.4色ブラック(非鉛成分塗装)質量(g)1.39 kg備考● このPSUのマザーボードコネクタには4ピンセンスワイヤが備わり、図のようにPSUのモジュラーインタフェースに接続する必要があります。センスワイヤは、PSUの制御パフォーマンスを1% - 2%向上させます。出力(W)●+12V コンバイン:999.6●+3.3V & +5V コンバイン:125寸法125 mm (W) x 63.5 mm (H) x 130 mm (D)規格SFX-L最大出力(W)DC:1000動作温度0℃ ~ 50℃保護機能・過電流保護・過出力保護・過電圧保護・過熱保護・短絡回路保護・過小電圧保護入力周波数(Hz)範囲:47~63安全規格登録番号:SST-SX1000-LPTノイズレベル0 ~ 36 dBA効率89% ~ 92%、負荷20% ~ 100%RoHS指令(10物質対応)対応各種認証Cybenetics Platinumコネクタ仕様・1 x 24 / 20-ピン マザーボードコネクタコネクタ・2 x 8 / 4 ピン EPS / ATX 12V コネクタ・4 x 8 / 6 ピン PCIEコネクタ・1 x 12+4ピン12VHPWRコネクタ・8 x SATA コネクタ・3 x 4ピン周辺用ピンコネクタ + 1 x 4 ピンFloppyコネクタ入力電圧90 ~ 264 Vrms冷却システム1台の120mmデュアルボールベアリングファンMTBF(時間)100000システム対応PFC:アクティブPFC(PF>0.9、全負荷時)
ATX 3.0およびPCIe Gen 5規格準拠の12VHPWR PCIeコネクタ対応Cybenetics Platinum認証の高効率内蔵のMCU準ファンレスモードにより、最適な冷却性能を実現24時間/7日終日稼働での2050W連続定格出力SilverStoneの第3世代モジュラーインタフェースによるフルモジュラー設計モジュラーインタフェースに2 x ネイティブ12VHPWRコネクタ装備、3 x
その他準ファンレスモードの有効/無効設定用スイッチを後部に配置色ブラック(非鉛成分塗装)質量(g)4.34 kg出力(W)●+12V コンバイン:2040●+3.3V & +5V コンバイン:120寸法150mm (W) x 86mm (H) x 180mm (D)規格ATX(PS2)最大出力(W)DC:2050動作温度0℃ ~ 50℃保護機能過電流保護過出力保護過電圧保護過熱保護短絡回路保護入力周波数(Hz)範囲:47~63安全規格登録番号:SST-AX2050MCPT-C適合負荷範囲:出力+3.3V+5V+12V+5VSB-12V最大電流 (A)25A22A170A3.0A0.3A最小電流 (A)0A0A0A0A0Aレンジ (%)±3%±3%±3%±5%±5%ライン制御 (%)±1%±1%±1%±1%±1%リップル (mVp-p)30mV30mV60mV30mV60mVノイズレベル最小0 dBA効率89% ~ 91%、負荷20% ~ 100%RoHS指令(10物質対応)対応各種認証Cybenetics Platinumコネクタ仕様1 x 24 / 20-ピン マザーボードコネクタコネクタ2 x 8 / 4 ピン EPS / ATX 12V コネクタ14 x 8 / 6 ピン PCIEコネクタ3 x 12+4ピン12VHPWRコネクタ12 x SATA コネクタ3 x 4ピン周辺用ピンコネクタ1 x 4 ピンFloppyコネクタ入力電圧2050W: 200~240 Vrms 1650W: 103 ~ 264 Vrms1350W: 90~264 Vrms冷却システム1台の135mmデュアルボールベアリングファン出力密度(W/L)882MTBF(時間)100000システム対応PFC:アクティブPFC(PF>0.95、全負荷時)