付属品ステレオイヤホン、USBケーブル、保証書、取扱説明書質量(g)約40(乾電池を除く)電源DC3V単4形乾電池×2本(別売)対応OSWindows 8.1~、MacOS High Sierra 10.13~ディスプレイ128×128ドットLCD動作環境温度5~35℃、湿度~80%接続端子録音マイク端子(Φ3.5mmステレオミニジャック)、イヤホン端子(Φ3.5mmステレオミニジャック)、PC接続用USB端子(microUSB)スピーカー口径28mm(16Ω)×1電池使用時間(時間)スピーカー再生時/約35、イヤホン再生時/約40、録音時/約45(アルカリ乾電池使用/音量中程度の場合)インターフェイスUSB端子(2.0以上)録音方式MP3(LP/32kbps、SP/128kbps、HQ/192kpbs)、WAV(PCML/512kbps、PCMH/1536kbps)再生形式WAV/MP3(8~320kbps)