1灯LEDセンサーライトエスコ当日出荷
乾電池式防雨センサーライトセンサーが人や車の動きを検知して自動点灯屋外に設置できる防水仕様(IP45 防噴流形)乾電池式なのでコンセントがない場所に設置でき、電気代もかかりませんセンサーが検知し点灯を開始する周囲の明るさを調整可能5秒点灯・10秒点灯・10秒点滅の点灯モードからお好みで選択可能LEDなので省エネなのに明るい低赤外線・低UVで発熱が少なく虫も集まりにくい光フラッシュ機能赤色LEDが点滅ワイヤレスチャイム増設可能(別売)付属のクランプで最小約10mm~最大約100mm幅まで取付可能。別売のステンレスバンド(幅10mm、厚み0.5mmまで)でも直径260mmまで取付可能。
電球の種類LED設置場所屋内・屋外付属品取付ねじ2本、コンクリート用スリーブ2本、マスキングカバー1個、クランプ1セット、拡散パネル1個質量(g)約230(電池除く)電源単一アルカリ乾電池×3本(別売)全光束(Lm)350寸法(幅W×奥行D×高さH)(mm)約88×116×186保護等級IP45(防噴流形)光源白色LED(LEDの交換は不可)使用周囲温度(℃)-20~+40電池寿命約23ケ月検知方式赤外線受動式点灯保持時間5秒点灯、10秒点灯、10秒点滅点灯開始照度(Lux)約4(夜)~(昼)アズワン品番64-2273-83照射角上方向:約30°、下方向:約60°、外側:約90°、内側:約40°可動(左右単独可動)検知エリア約160°、約10m