用途撃退器付属品マジックテープ2枚・USBケーブル・組み立て式の支柱幅(mm)13高さ(mm)17.8奥行(mm)8モード切替【鳥類等】10~20KHz / 【ねずみ、猫、犬、アライグマ、キツネ、タヌキ等】21~30KHz / 【コウモリねずみ等げっ歯類】31~50KHz / 【全般】10~50KHz製品質量(g)415(電池を含む・付属品を除く)充電時間スイッチOFFで太陽光2日以上 USBケーブル充電:1時間程度使用電池単三型ニッケル水素電池1.2V 1200mAH×3本(付属)点滅LEDフラッシュライト点滅(センサー反応時)センサー感知範囲上下20° / 奥行10m 左右120° / 幅15m / 奥行10m