MP3プレーヤーグリーンハウス6日以内出荷
単4×1本で約21.5時間再生!乾電池対応デジタルオーディオプレーヤー充電いらず!乾電池対応のデジタルオーディオプレーヤー単4形乾電池1本で約21.5時間の音楽再生16GBメモリー内蔵で約4000曲保存可能録音可能なFMラジオ機能搭載AMラジオをFMで聴けるワイドFM(FM補完放送)対応便利なボイスレコーダー機能搭載(最長72時間)多彩なイコライザ機能とプレイモードを搭載USB端子搭載でパソコンに直接挿せる
仕様●対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応●対応乾電池:単4形アルカリ乾電池×1本 ※充電式電池(ニッケル水素電池)には対応しておりません。●搭載端子:ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1●録音ファイル形式:WAV(PCM)●録音時間(内蔵メモリー16GB):約24時間(1536kbps) / 約36時間(1024kbps) / 約48時間(768kbps) / 約72時間(512kbps)付属品専用イヤホン、取扱説明書、保証書※乾電池は付属しておりません。質量(g)約22外形寸法(mm)W90×D27×H20※突起箇所を含む対応OSWindows 11、10、8.1周波数特性音声:20Hz~20KHzメモリー容量内蔵:16GB※容量の一部はシステムで使用されます。ディスプレイ1型モノクロ液晶保証期間1年間受信周波数FMラジオ:76MHz~108MHz出力(mW)ヘッドホン:最大8.7動作湿度(%)20~80画素数ディスプレイ:128×64インピーダンス(Ω)ヘッドホン:32動作温度範囲(℃)0~40再生時間(時間)(乾電池)約21.5USB規格USB2.0(High Speed)
MP3プレーヤーグリーンハウス6日以内出荷
USB充電で約16.5時間再生!デジタルオーディオプレーヤーUSB充電式のデジタルオーディオプレーヤー直接挿せるUSB充電で約16.5時間の音楽再生内蔵16GBメモリー(約4000曲保存可能)+microSDHC(16GB)付属録音可能なFMラジオ機能搭載AMラジオをFMで聴けるワイドFM(FM補完放送)対応便利なボイスレコーダー機能搭載(最長73時間)多彩なイコライザ機能とプレイモードを搭載
仕様●対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応●対応外部メモリー:microSD(~2GB)/microSDHC(~32GB)※FAT、FAT32でフォーマットされた外部メモリーのみ対応●搭載端子:ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1、microSDカードスロット×1●録音ファイル形式:WAV(リニアPCM)●録音時間(内蔵メモリー16GB):約24時間(1536kbps) / 約36時間(1024kbps) / 約48時間(768kbps) / 約73時間(512kbps)付属品microSDHCカード(16GB)、専用イヤホン(約110cm)、取扱説明書、保証書色ホワイト質量(g)約23外形寸法(mm)W90×D27×H13※突起箇所を含む対応OSWindows11、10、8.1周波数特性音声:20Hz~20KHzバッテリーリチウムイオンバッテリー充電時間(バッテリー)約4時間メモリー容量内蔵:16GB※容量の一部はシステムで使用されます。ディスプレイ1型モノクロ液晶保証期間1年間受信周波数FMラジオ:76MHz~108MHz出力(mW)ヘッドホン:最大8.7動作湿度(%)20~80画素数ディスプレイ:128×64インピーダンス(Ω)ヘッドホン:32動作温度範囲(℃)0~40再生時間(時間)(バッテリー)約16.5USB規格USB2.0(High Speed)
USB充電式MP3プレーヤーグリーンハウス7日以内出荷
シンプルながら多機能なデジタルオーディオプレーヤーです。直接挿せるUSB充電式で約16.5時間の連続再生が可能。内蔵16GBメモリーに加え、microSD/microSDHC(最大32GB)にも対応しており、約4000曲の保存が可能です。録音可能なFMラジオ機能や、AMラジオをFMで聴けるワイドFMにも対応。さらに、最長73時間録音できるボイスレコーダー機能も搭載しており、会議や講義の記録にも便利です。多彩なイコライザと再生モードで、好みに合わせた音楽体験が楽しめます。
仕様対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応、録音ファイル形式:WAV(リニアPCM)付属品専用イヤホン(約110cm)、取扱説明書、保証書質量(g)約23対応OSWindows11、10、8.1外形寸法(幅W×奥行D×高さH)(mm)90×27×13バッテリーリチウムイオンバッテリメモリー容量内蔵:16GB ※容量の一部はシステムで使用されます。ディスプレイ1インチモノクロ液晶保証期間1年間外部メモリーmicroSD/microSDHC(最大32GB)充電時間(時間)(バッテリ)約4接続端子ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1、microSDカードスロット×1画素数ディスプレイ:128×64ピクセル録音時間(時間)【内蔵メモリー 16GB】約24(1536kbps) / 約36(1024kbps) / 約48(768kbps) / 約73(512kbps)再生時間(時間)(バッテリ)約16.5
CDラジオコイズミ(小泉成器)税込¥8,248¥7,498
簡単選局ラジオアンドーインターナショナル税込¥4,178¥3,798