仕様【3ピン→2ピン変換アダプター付属】×、【絶縁キャップ付きプラグ】×、【差込口キャップ】×、【通電表示ランプ】×、【二重被覆】×、【抜止機能】×、【スイングプラグ】○、【モジュラージャック】×スイッチ×定格125V・14A・1400W適合規格PSE適合コンセント個数1個口定格入力電圧(V)AC100(50/60Hz)対応機種USBポートを利用して1.5A以下の出力で充電できる機器外形寸法(幅W×奥行D×高さH)(mm)40.5×86.5×37.5コード×プラグ2ピン・スイングプラグ保証期間1年間フック【壁掛け用】×使用地区本製品は日本国内の電源を想定して設計されていますので、日本国外ではご使用いただけません。定格出力電圧(V)AC100/DC5ノイズフィルター×マグネット×定格出力電流AC 14A / DC 2.1A(1ポート最大1.5A)差込口形状【本体】2ピン雷ガード×埃防止シャッター×