電源延長コードサンワダイレクト4日以内出荷
他の差込口をふさがないため、ACアダプタ使用時に無駄なく設置できる分岐タイプの電源延長コードです。恐ろしいコンセント火災を予防する、絶縁キャップ付きスイングプラグです。中央の2本のコードが長く、差し込みやすい構造です。一括で電源がON/OFFできる集中スイッチ付きです。定格容量:125V・15A(最大1500Wまで)プラグ:2P(スイングプラグ・絶縁キャップ付き)コード:仕上がり外形寸法 約4.2×7.6mm差込口:2P・4個口(4分配)※差込口合計は1500W以下でご使用ください。長さ:全長約47cm認証:電気用品安全法(PSE)技術基準適合品
仕様●PSE適合規格:あり●プラグ仕様:スイング式●使用地域:日本国内のみ。日本以外ではご使用いただけません。●差込口タイプ:ノーマルタイプ色コード:ホワイトコンセント形状2P定格容量15A・125V電源コード(m)0.47機能絶縁キャップ付/一括集中スイッチ付/2重被覆シャッターなし差込口4マグネットなし雷ガードなし