3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
【3in1 FOLD With Magsafe】。AppleWatch/iPhone/AirPodsがこれ1台で充電可能です。ワイヤレス充電はパッド上に端末を置くだけでデバイスを自動判別し、適正な電流を送ることが可能です。充電パッドは二枚ありますので、iPhoneとAppleWatchを同時充電することも可能です。USB-Cコネクタを搭載している為、ケーブルを複数種類用意する必要がなく荷物を減らすことができます。【最大15W急速充電】。iPhone 充電器は最大出力15Wの急速充電モードを採用され、対応機器を従来より1.5倍速く充電できます。iPhoneは約2.5時間で満充電になり、Apple Watchは2.5Wで約3時間です。また、過電圧保護、温度調整、異物検知、過充電防止などマルチ保護機能を備えており、お使いのスマホを守ります。安全充電を行い、スマホを急速ワイヤレス充電器に一晩中置きっ放しにしても大丈夫です。 (出力20Wの電源アダプターのご利用を推奨します。アダプターは付属しておりません。)。【マグネット式・magsafe対応】。iPhone14/13/12シリーズ機種に搭載した「Magsafe」充電技術を対応し、急速充電できます。強力マグネットでピタッとくっつき、位置ズレが起きにくい仕様になるので、煩しい位置調整が必要なく、より安定、効率的に充電できます。(iPhoneケースを使用する場合はMagsafe対応のケースをご利用ください。非対応のケースを使用すると磁力が弱まります)。【折りたたみ式・スタンド機能付き】。AppleWatch充電器は折畳み収納することができるので手のひらに収まるコンパクトサイズで持ち運びにも便利です。スマホ充電の際にはスマホスタンドとしても活用可能です。スタンドは270°(8段階)調整でき、自由な角度で本体を自立させることができます。スマホを立てかけて、動画の視聴や料理の際のレシピチェックなどに大活躍です。家庭ではもちろん、オフィス、旅や出張にも最適です。本体は46g軽量/コンパクトなので、スマホに付けてもストレスなく、充電しながらスマホをお使いいただけます。【USB-Cケーブル付属】。Magsafe充電器のケーブルは取り外せるので収納や持ち運びがより便利になります。また、ケーブルはUSB-C搭載デバイスと幅広い互換性があり、他の端末(NintendoSwitch、ノートパソコン、oculusなど)にも利用可能です。【対応機種】。MagSafe充電対応:iPhone12、iPhone 13、iPhone 14シリーズ。Qi対応機器:iPhone 11シリーズ、iPhone 8、iPhone X、iPhone XS、iPhone XR、iPhone SE(第2世代)AirPods: AirPods Pro / Wireless AirPods 2 Case (2019) Apple Watch Series 3/4/5/6/SE/7/8/ultra。Qi対応Androidスマートフォン
用途スマホ、AppleWatch、AirPodsのワイヤレス充電に。 付属品USBケーブル 厚さ(mm)10 寸法(縦×横)(mm)76x62 端子USB-C
1台
4,998 税込5,498
4日以内出荷

【3in1 RING With Magsafe】。AppleWatch/iPhone/AirPodsがこれ1台で充電可能です。ワイヤレス充電はパッド上に端末を置くだけでデバイスを自動判別し、適正な電流を送ることが可能です。充電パッドは二枚ありますので、iPhoneとAppleWatchを同時充電することも可能です。USB-Cコネクタを搭載している為、ケーブルを複数種類用意する必要がなく荷物を減らすことができます。背面にはスマホリングがついており指を通してホールドすることにより安定して使用することができます。【最大15W急速充電】。iPhone 充電器は最大出力15Wの急速充電モードを採用され、対応機器を従来より1.5倍速く充電できます。iPhoneは約2.5時間で満充電になり、Apple Watchは2.5Wで約3時間です。また、過電圧保護、温度調整、異物検知、過充電防止などマルチ保護機能を備えており、お使いのスマホを守ります。安全充電を行い、スマホを急速ワイヤレス充電器に一晩中置きっ放しにしても大丈夫です。 (出力20Wの電源アダプターのご利用を推奨します。アダプターは付属しておりません。)。【マグネット式・magsafe対応】。iPhone14/13/12シリーズ機種に搭載した「Magsafe」充電技術を対応し、急速充電できます。強力マグネットでピタッとくっつき、位置ズレが起きにくい仕様になるので、煩しい位置調整が必要なく、より安定、効率的に充電できます。(iPhoneケースを使用する場合はMagsafe対応のケースをご利用ください。非対応のケースを使用すると磁力が弱まります)。【スタンド機能付き】。リングを開いてスマホスタンドとしても活用可能です。スマホを立てかけて、動画の視聴や料理の際のレシピチェックなどに大活躍です。家庭ではもちろん、オフィス、旅や出張にも最適です。本体は48gの軽量/コンパクトなので、スマホに付けてもストレスなく、充電しながらスマホをお使いいただけます。【USB-Cケーブル付属】。Magsafe充電器のケーブルは取り外せるので収納や持ち運びがより便利になります。また、ケーブルはUSB-C搭載デバイスと幅広い互換性があり、他の端末(NintendoSwitch、ノートパソコン、oculusなど)にも利用可能です。【対応機種】。MagSafe充電対応:iPhone12、iPhone 13、iPhone 14シリーズ。Qi対応機器:iPhone 11シリーズ、iPhone 8、iPhone X、iPhone XS、iPhone XR、iPhone SE(第2世代)AirPods: AirPods Pro / Wireless AirPods 2 Case (2019) Apple Watch Series 3/4/5/6/SE/7/8/ultra。Qi対応Androidスマートフォン
用途スマホ、AppleWatch、AirPodsのワイヤレス充電に。 付属品USBケーブル 厚さ(mm)6.8 寸法(縦×横)(mm)60x60 端子USB-C
1台
4,998 税込5,498
4日以内出荷

【3in1 Magsafe】AppleWatch/iPhone/AirPodsがこれ1台で充電可能です。ワイヤレス充電はパッド上に端末を置くだけでデバイスを自動判別し、適正な電流を送ることが可能です。両面に充電パッドがありますので、iPhoneとAppleWatchを同時充電することも可能です。【最大15W急速充電】iPhone 充電器は最大出力15Wの急速充電モードを採用され、対応機器を従来より1.5倍速く充電できます。iPhoneは約2.5時間で満充電になり、Apple Watchは2.5Wで約3時間です。また、過電圧保護、温度調整、異物検知、過充電防止などマルチ保護機能を備えており、お使いのスマホを守ります。安全充電を行い、スマホを急速ワイヤレス充電器に一晩中置きっ放しにしても大丈夫です。 (出力20Wの電源アダプターのご利用を推奨します。アダプターは付属しておりません。)。【マグネット式・magsafe対応】iPhone14/13/12シリーズ機種に搭載した「Magsafe」充電技術に対応し、急速充電できます。強力マグネットでピタッとくっつき、位置ズレが起きにくい仕様になるので、煩しい位置調整が必要なく、より安定、効率的に充電できます。(iPhoneケースを使用する場合はMagsafe対応のケースをご利用ください。非対応のケースを使用すると磁力が弱まります)。【USB-C から USB-Aの変換コネクタ付】USB-CからUSB-Aへの変換コネクタが付属しているので、USB-Cコネクタの充電器がない場合でも充電することが可能です。これひとつで充電ができるので家庭ではもちろん、オフィス、旅や出張にも最適です。本体は65g軽量/コンパクトなので、スマホに付けてもストレスなく、充電しながらスマホをお使いいただけます。【対応機種】MagSafe充電対応:iPhone12、iPhone 13、iPhone 14シリーズ。Qi対応機器:iPhone 11シリーズ、iPhone 8、iPhone X、iPhone XS、iPhone XR、iPhone SE(第2世代)AirPods: AirPods Pro / Wireless AirPods 2 Case (2019) Apple Watch Series 3/4/5/6/SE/7/8/ultra
用途スマホ、AppleWatch、AirPodsのワイヤレス充電に。 厚さ(mm)10.6 寸法(縦×横)(mm)60.3x60.3 端子USB-C(USB-A変換コネクタ付属)
1台
4,598 税込5,058
4日以内出荷

『モバイルバッテリー/充電器』には他にこんなカテゴリがあります