用途このベストアンサー製グリスガンは、精密なメンテナンスを行う方にとって頼れるツールです。車やバイクのドアヒンジやアクセルリンク、さらには工業機械の可動部といった、通常の注油器では難しい箇所にもスムーズに注油が可能。高圧対応で、狭い場所や複雑な形状のパーツにも確実にグリースが行き渡り、隅々までしっかりカバーすることができるためDIY愛好家からプロまで幅広く使えるグリスガンです。【高圧対応】最大1,000 PSI(約69バー)の圧力で注油可能。少ない力で精密なグリース注入が実現。【大容量で便利】約80mlのグリースを充填可能な大容量カップ使用。【高い操作性】全長145mmとコンパクトな設計で、狭いスペースでの作業も快適。重量もたったの280gで片手操作可能な軽量設計です。材質ノズル:合金、カップ:ニッケルメッキ鉄寸法(mm)【ノズル】120全長(mm)280圧力最大1000 PSI(69bar)カップ容量(mL)80カップ径(Φmm)40×100危険物の類別非危険物ノズル径(Φmm)1