仕様●通信プロトコル:TCP/IP●本体サイズ(H):201mm●LANインターフェース:2.5GBASE/1000BASE-T/100BASE-TX(Auto MDI/MDI-X対応)x1、1000BASE-T/100BASE-TX(Auto MDI/MDI-X対応)x3●WANインターフェース:10GBASE-T/5GBBASE/2.5GBASE/1000BASE-T/100BASE-TX(Auto MDI/MDI-X対応)x1●その他環境及び安全規格:社内安全規格(参照規格IEC 62368-1 3版)●環境自己主張マーク:あり●適用回線:FTTH/ADSL/CATV●電気通信事業法:適合●電波法:適合●本体サイズ(W):54mm●電気用品安全法(備考):適合(ACアダプタ)●電波法備考:2.4GHz帯高度化小電力データ通信システム、および5GHz帯/5GHz帯(屋外)小電力データ通信システム●同時接続ユーザー数:推奨36台●ADSL・CATVモデム機能:なし●通信速度(その他サポート):理論値5764Mbps(無線)●スループット:5286Mbps●本体サイズ(D):215mm●電気用品安全法(付属品等):適合/例外承認付属品ACアダプタ/LANケーブル/お使いになる前に/保証書/無線LAN設定用QRコード(シール)本体質量(g)800最大消費電力(W)25セキュリティSSID,MAC アドレスフィルタリング,リモートワークWi-Fi(ネットワーク分離機能),WPA2-PSK(AES),WPA/WPA2-PSK(TKIP/AES),WPA3-SAE(AES),WPA2-PSK(AES)/WPA3-SAE(AES)