仕様●周波数帯域:20Hz~20,000Hz●連続使用時間:約7.5時間●防塵・防水性能:IPX5●充電時間:イヤホン本体/約2時間 ケース充電/約3.5時間●使用温度範囲:5~40℃●充電温度範囲:5~35℃●重量:約6.9g(イヤホン1個)約60g(充電ケース)●Bluetooth:標準規格 Ver.5.1、Power Class 1●付属品:標準イヤーピース(S/M/L)各2個、低遮音イヤーピース(S/M/L)各2個、充電用USBケーブル、充電ケース●耳から外れず落ちにくい安心のイヤーフック●汗や雨に強い防水仕様(IPX5)●高磁力ネオジムマグネットによる高音質再生、3つのサウンドモード搭載(NORMAL/BASS/CLEAR)●屋外使用時に便利な、周囲の音が聞こえやすい低遮音イヤーピース付属●左右どちらでも片耳使用可能、ハンズフリー通話が可能なマイクを搭載●イヤホン本体で音声アシスタント機能の起動などの操作が可能●音切れしにくい、安定したワイヤレス接続アズワン品番65-9280-12