ワイヤレスピロースピーカーグリーンハウス7日以内出荷
枕の下に置くだけで骨伝導により音楽や環境音を楽しめる快眠サポートアイテムです。イヤホン不要で耳を塞がず、快適に眠りながら音を聴けるのが魅力。焚火や雨音など11種類のASMR環境音を内蔵し、リラックス効果も抜群。Bluetooth 5.3対応でスマホの音楽再生も可能。また、microSDにも対応しておりお好みの音楽リストを再生可能です。LEDディスプレイ付き、暗い場所でも表示できるのでわざわざ電気を付けなくても枕元で確認できます。オフタイマー(30/60/120分)機能付、自動で電源が切れるので安心して眠ることができます。USB-TypeCからの充電式で8時間連続再生が可能です。持ち運びに便利なポーチ付き。
付属品専用充電ケーブル(25cm)、専用ポーチ、取扱説明書/保証書寸法(mm)W37×D157×H11質量(g)約48適合規格microSDカード/microSDHCカード/microSDXCカード(~64GB) ※FATまたはFAT32またはexFAT形式でフォーマットされた外部メモリーのみ対応最大出力(W)0.9×2チャンネル数2.0ch保証期間6ヶ月間再生周波数帯域(Hz)200~20k充電時間(時間)約3バッテリー容量(mAh)リチウムイオン電池:400BluetoothVer.5.3通信距離(m)10使用周波数(GHz)2.4~2.480対応コーデックMP3、WAVマルチペアリング6台