用途空調服オプションパーツ付属品付属ファンケーブル:FY5540穴径(Φmm)対応ウエア:90本体質量(g)98※ファン1個の値羽根枚数5モーターブラシレスモーター本体厚さ(mm)Φ106×D39取付け方法ネジ式適合バッテリーGB428/GB428PD適正電圧(V)DC6~28稼働時間(時間)28V(最大117L/秒):約8 ※28V30分+16V/約7.5、22V(最大110L/秒):約9※22V/30分+16V/約8.5、16V(最大80L/秒):約11※自動運転モード、10V(最大50L/秒):約23