仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:68μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:3.1mm●許容差:±20%●長さ:8.3mm●奥行き:8.3mm●高さ:10.3mm●寸法:8.3 x 8.3 x 10.3mm●シリーズ:YA●リップル電流:1.25Aアズワン品番65-7038-33
仕様●入数:1リール(900個入り)●テクノロジー:ハイブリッド●静電容量:68μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:35mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●動作温度 Max:+105℃●寸法:6.6 x 6.6 x 7.7mm●シリーズ:YB●リップル電流:2Aアズワン品番65-7022-10
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:1.8Aアズワン品番65-7043-19
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:1.4Aアズワン品番65-6924-12
仕様●入数:1リール(500個入り)●テクノロジー:ポリマー●静電容量:47μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.6mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 9.9mm●シリーズ:CV●電解質の種類:ソリッド●リップル電流:3.3Aアズワン品番65-7045-23
仕様●入数:1リール(1000個入り)●テクノロジー:ハイブリッド●静電容量:47μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:60mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●高さ:5.8mm●寸法:6.6 x 6.6 x 5.8mm●シリーズ:YB●リップル電流:1.3Aアズワン品番65-6924-11
仕様●入数:1リール(900個入り)●テクノロジー:ポリマー, 電解●静電容量:470μF●電圧:6.3V dc●実装タイプ:表面実装●等価直列抵抗:13mΩ●リード間隔:3.2mm●許容差:±20%●長さ:8.3mm●奥行き:8.3mm●動作温度 Max:+105℃●寸法:8.3 x 8.3 x 7.9mm●シリーズ:CJ●電解質の種類:ソリッド●リップル電流:3.95Aアズワン品番65-7047-30
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:33μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:40mΩ●リード間隔:3.1mm●許容差:±20%●長さ:7.7mm●奥行き:8.3mm●動作温度 Max:+105℃●寸法:8.3 x 8.3 x 10.3mm●シリーズ:YB●リップル電流:1.6Aアズワン品番65-6917-07
仕様●入数:1リール(900個入り)●テクノロジー:ハイブリッド●静電容量:33μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:40mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●動作温度 Max:+125℃●寸法:6.6 x 6.6 x 7.7mm●シリーズ:YA●リップル電流:1.1Aアズワン品番65-6919-85
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:330μF●電圧:25V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:2Aアズワン品番65-7041-45
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●高さ:10.3mm●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:2.5Aアズワン品番65-7042-25
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:2Aアズワン品番65-6919-37
仕様●入数:1リール(900個入り)●テクノロジー:ハイブリッド●静電容量:22μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:80mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●高さ:7.7mm●寸法:6.6 x 6.6 x 7.7mm●シリーズ:YB●リップル電流:1.5Aアズワン品番65-6927-81
仕様●入数:1リール(1000個入り)●テクノロジー:ハイブリッド●静電容量:22μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:80mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●動作温度 Max:+125℃●寸法:6.6 x 6.6 x 5.8mm●シリーズ:YA●リップル電流:750mAアズワン品番65-6924-52
仕様●入数:1リール(1000個入り)●テクノロジー:ハイブリッド●静電容量:22μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:80mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●動作温度 Max:+105℃●寸法:6.6 x 6.6 x 5.8mm●シリーズ:YB●リップル電流:1.1Aアズワン品番65-7038-32
仕様●入数:1リール(1000個入り)●テクノロジー:ハイブリッド●静電容量:10μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:120mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●動作温度 Max:+105℃●寸法:6.6 x 6.6 x 5.8mm●シリーズ:YB●寿命:10000hアズワン品番65-6918-04
仕様●入数:1リール(900個入り)●テクノロジー:ハイブリッド●静電容量:68μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:35mΩ●リード間隔:2.2mm●許容差:±20%●長さ:6.6mm●奥行き:6.6mm●高さ:7.7mm●寸法:6.6 x 6.6 x 7.7mm●シリーズ:YA●リップル電流:1.4Aアズワン品番65-6921-10
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:100μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:28mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:1.6Aアズワン品番65-6920-80
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:100μF●電圧:50V dc●実装タイプ:表面実装●等価直列抵抗:28mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:2Aアズワン品番65-6925-14