ミニターボファンマリンテック15日以内出荷
小型ながら驚きの風量!風力52m毎秒!<br />洗車後の部分的な水滴の吹き飛ばし<br />PCや電子機器・車内・エアコン掃除など多用途に活躍!
付属品TYPE-C充電ケーブル1本寸法(mm)147×49×27質量(g)312出力(W)68電流(A)3電圧(V)7.4電源USB typeC(DC5V)使用時間(分)30(最大風量)/180(最小風量)回転速度(min-1[r.p.m])130000風量調整3段階切替最大風速(m/s)52充電時間(時間)約3動作温度(℃)-10~50バッテリー容量(mAh)リチウム電池:4000