長さ(mm)15~4000形状長方形材質(本体)A6063S-T5種類4面溝溝数2列溝×4列溝質量(kg/m)6.555適合キャップブラック:ECP-8080-8(2個使用) グレー:ECP-8080-8-GY(2個使用)フレーム幅(mm)80引張強度(N/mm2)185サイズ(mm)80×160表面処理(本体)白アルマイト処理/クリア電着塗装断面積(mm2)2427.9RoHS指令(10物質対応)対応断面2次モーメント(104 mm4)Ix 207.6・Iy 647.1サービス分類オーダー・加工