仕様<音声案内機+直径48.6mm用単管取付専用クランプセット>付属品固定用ボルト(M10×12):2本材質鉄(クロメートメッキ)サイズ100×340×45mm(背面突起除く)材質(本体)ABS樹脂電源単3アルカリ乾電池×4本(別売)、又はAC100Vに専用アダプター(EA864CG-30)(別売)音量ボリューム可変式 (最小0/最大80dB(1m前方))電池寿命連続使用時間1200時間保存温度範囲(℃)-10/50℃録音時間最大10秒間使用場所屋内・屋外(乾電池使用時)録音方式本体内蔵マイク/ライン入力防水性防雨構造動作温度範囲(℃)-10℃/40℃検知エリア約50°(約3m)