付属品USBケーブル(約1m)/取付用アダプター/取付用ネジ2本/アンカー部品2本/リセット用ピン色ブラック質量(g)190電源5V1A以上のUSB-Aポート寸法(幅W×高さH×奥行D)(mm)71×112×71記録媒体スマートフォン、microSD(1~128GB)(別売り)解像度HD:1920×1080、360p:640×360保証期間6ヶ月使用環境温度(℃)0~40(結露しないこと)対応フォーマット(動画)mp4セキュリティWPA/WPA2/PSK SSL/TLSによる128ビット AES 暗号化RoHS指令(10物質対応)対応無線通信方式無線LAN(Wi-Fi)IEEE802.11b/g/n 2.4GHzフレームレート通常15、暗視10(fps)アプリケーションスマートライフ+カメラ仕様イメージセンサー:1/2.9型 CMOS 200万画素、レンズ:F/NO:2.4; Focal Length:3.6mm、赤外線暗視:850 nm IR LED up to 30ft、視野角:水平360°垂直270°、可動域:水平355°垂直85°通信周波数帯域(GHz)2.4(5非対応)適合システムiOS13以上のiPhone、Android8以上のスマホ