関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
テキスト言語 = 英語。高さ = 300 mm。材質 = PP。自己粘着性 = なし。内容量 = 1。幅 = 250mm。。ISO7011に完全準拠. RS PRO PP火災安全標識 - Know Your Fire Extinguisher Colour Code. RS PRO「Know Your Fire Extinguisher Colour Code」安全標識をご紹介します。非粘着性のポリプロピレン製で、サイズは300 mm x 250 mmです。この安全標識は、安全対応区域では非常に重要で、緊急時に使用すべき正しい消火器が一目でわかる標識になっています。 この標識が重要な理由 緊急時には、即時対応が非常に重要になるため、使用すべき正しい消火器がわかっていれば、緊急事態、受傷事故、付帯的な損害が大きくなる危険性が解消されます。消火器の種類. . 水 . 乾燥粉末 . フォーム . 炭酸ガス . ウェットケミカル. 特長と利点:. . 「For use on(使用目的)」及び「Do not use on(禁止事項)」という明確な標識 . 色分けによる識別 . 英語表記 . 環境にやさしく、丈夫 . 屋内 / 屋外用途 . 硬質プラスチック1.2 mm . ISO7011に完全準拠. 寸法. . 高さ: 300 mm x 幅: 250 mm
RoHS指令(10物質対応)対応
1個
4,598 税込5,058
7日以内出荷

アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
7日以内出荷

おすすめ人気ランキング