付属品電源コード、車載用シガーアダプター、ポーチ質量(kg)6.7出力【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×3】5V-6V DC 3A/6V-9V DC 2A/9V-12V DC 1.5A、【USB Type-C(TM) 】5V DC 3A/9V DC 3A/12V DC 3A/15V DC 3A/20V DC 5A外形寸法(幅W×高さH×奥行D)(mm)260×190×210使用環境温度(℃)(充電)0~40保護機能過電流、過電圧、温度、短絡保護充電時間(時間)【AC入力使用時】1.5、【シガーアダプター使用時】7充電池タイプリチウムイオン充電池(リン酸鉄系)動作温度(℃)-10~40バッテリー容量(mAh)160000交流出力【AC×3】100V AC 6A 50/60Hz 合計600W(瞬間最大1200W)直流出力【シガーソケット】12V DC 120Wバッテリー容量(Wh)512
付属品電源コード、車載用シガーアダプター、ポーチ質量(kg)約11出力【AC×3】100V AC 7A 50/60Hz 合計700W(瞬間最大1400W)【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×2】5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C(TM)1】5V DC 3.0A/9V DC 3.0A/12V DC 3.0A/15V DC 3.0A/20V DC 5.0A、【USB Type-C(TM)2】5V DC 4.0A/9V DC 3.0A/12V DC 2.5A【シガーソケット】12V DC 120W温度(℃)充電:0~40外形寸法(幅W×高さH×奥行D)(mm)最大:約330×207×246充電時間(時間)【AC入力使用時】約2.5、【シガーアダプター使用時】約12充電池タイプリチウムイオン充電池(リン酸鉄系)動作温度(℃)-10~40バッテリー容量(mAh)252000保護安全/項目:過電流、過電圧、温度、短絡保護バッテリー容量(Wh)806
付属品ACアダプター、電源コード、車載用シガーアダプター、ポーチ幅(mm)380質量(kg)約18.3高さ(mm)300使用温度範囲(℃)-10~40(充電0~40)奥行(mm)254電圧(V)32出力AC出力:【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、DC出力:【シガーソケット】12V DC 120W、USB出力:【USB Type-A Qualcomm(R) Quick ChargeTM 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A定格出力(W)1500入力【ACアダプター】36V DC 540W 【PV×2】12V-28V DC 200Wバッテリーリチウムイオン充電池(リン酸鉄系)バッテリー容量(Ah)36保証期間お買い上げ日より24ヶ月保護機能BMS管理項目:過電流、過電圧、温度、短絡保護充電時間(時間)【ACアダプタ】約2.4、【ソーラパネルBH-SV1801枚使用】約13波形正弦波バッテリー容量(mAh)360000バッテリー容量(Wh)1152入力ポート【ACアダプター】36V DC 540W 、【PV×2】12V-28V DC 200W出力ポート【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C(TM)×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A、【シガーソケット】12V DC 120W
付属品電源コード、車載用シガーアダプター質量(kg)4出力【USB Type-A ×2】5V DC 2.4A、【USB Type-C(TM) 】5V DC 3A/9V DC 3A/12V DC 3A/15V DC 3A/20V DC 3A外形寸法(幅W×高さH×奥行D)(mm)250×145×178使用環境温度(℃)(充電)0~40保護機能過電流、過電圧、温度、短絡保護充電時間(時間)【AC入力使用時】1.8、【シガーアダプター使用時】3.5充電池タイプリチウムイオン充電池(リン酸鉄系)動作温度(℃)-10~40バッテリー容量(mAh)80000交流出力【AC】100V AC 3A 50/60Hz 合計300W(瞬間最大600W)直流出力【シガーソケット】12V DC 96Wバッテリー容量(Wh)256
質量(kg)約4出力【USB Type-C(TM)】5V DC 3A(15W)※、【USB Type-A】5V DC 2.4A(12W)※ ※2個の端子合計の最大出力定格電圧(V)18DC最大出力(W)100ケーブル長(m)ポータブル電源への接続:3定格電流(A)5.55/6.1対応機種BN-RF800、BN-RF1100、BN-RF1500外形寸法(幅W×高さH×奥行D)(mm)約1250×540×20(突起物除く)変換効率(%)23開放電圧(V)21.6DC収納寸法(mm)幅×高さ×奥行:約625×540×40(突起物除く)パネル単結晶シリコンセルパネル
付属品ACアダプター、電源コード、車載用シガーアダプター、ポーチ幅(mm)380質量(kg)約21.6高さ(mm)330使用温度範囲(℃)-10~40(充電0~40)奥行(mm)254電圧(V)32出力AC出力:【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、DC出力:【シガーソケット】12V DC 120W、USB出力:【USB Type-A Qualcomm(R) Quick ChargeTM 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A定格出力(W)1500入力【ACアダプター】36V DC 540W 【PV×2】12V-28V DC 200Wバッテリーリチウムイオン充電池(リン酸鉄系)バッテリー容量(Ah)48保証期間お買い上げ日より24ヶ月保護機能BMS管理項目:過電流、過電圧、温度、短絡保護充電時間(時間)【ACアダプタ】約3.2、【ソーラパネルBH-SV1801枚使用】約17波形正弦波バッテリー容量(mAh)480000バッテリー容量(Wh)1536入力ポート【ACアダプター】36V DC 540W 、【PV×2】12V-28V DC 200W出力ポート【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C(TM)×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A、【シガーソケット】12V DC 120W