仕様【校正データ】5個、【随時保存】1~1000個(合計値)、【インターバル保存】 1~1000個(合計値)、【インターバル時間】1~999分、【電極交換記録】ありセット内容本体、pH・ORPセンサー(キャップ付)、中性リン酸塩標準液(pH6.86)、フタル酸塩標準液(pH4.01)、注射器 5mL、ポリビーカー×2、取扱説明書(ハンディpH/ORPメータ TPX-999Si)、収納ケース、単3電池×2本質量(g)320形式TPX-999Si電源DC3V(単三アルカリ乾電池 2本)最小表示【pH】0.1 / 0.01、【ORP】1mV、【温度】0.1℃温度補償ATC本体寸法(幅W×奥行D×高さH)(mm)77×172×40オートパワーオフ【ON/OFF選択設定】ON時間設定範囲 1~250分時計機能年、月、日、時、分、秒バックライト【時間設定範囲】1~60秒サービス分類レンタル