用途丈夫なケーブル構造で、耐久性を強化し長期にわた使用に対応ケーブルの絡まりを防ぎ、複数の充電ケーブルを携帯する必要性を回避直感的なコネクターデザインで、素早くスムーズな取り替えが可能仕様コネクタめっき:ニッケル●ケーブル被覆材:熱可塑性エラストマー●シールドタイプ:2重シールド(編組+アルミ箔)●最大データ転送速度:480Mbps幅(mm)9色ブラック高さ(mm)16質量(g)41ケーブル長(m)1保存温度(℃)-20~60RoHS指令(10物質対応)対応コネクタAUSB 2.0 Type-AコネクタB1x iro USB Type-B (オス)、1x Apple Lihtnin、1x USB Type- (USB 2.0、480 bps)動作温度範囲(℃)0~60適合用途充電/同期使用湿度範囲(%RH)40~65