付属品AVケーブル、USB延長ケーブル(50cm)、ユーティリティーCD(ドライバー、「VHS to DVD 4.0 SE」)質量(g)約15対応機種パソコン:USB2.0端子搭載のWindowsパソコン対応OS:Windows 10(64ビット/32ビット)、8.1(64ビット/32ビット)、8(64ビット/32ビット)、7(64ビット/32ビット)、Vista(64ビット/32ビット)、XP(SP3以降)動作環境:CPU:Intel Pentium4 2.4GHzまたは同等以上メモリー:512MB以上ハードディスク:1GB以上の空き容量(アプリケーションインストール用)※録画する場合は録画データの保存用に別途空き容量が必要です。グラフィックボード:解像度1024×768以上、DirectX9.0c以上をサポートサウンド:48KHzステレオ再生およびDirect SoundCD-ROMドライブ:アプリケーションインストールに必要外形寸法(幅W×高さH×奥行D)(mm)19×79×14使用電源USBバスパワー駆動最大消費電力(W)1インターフェースUSB2.0動作環境温度:0~40℃湿度:20~85%動作電圧5V外部入力RCAピンジャック×1ミニDIN4ピン×1RCAピンジャック×2(Lチャンネル:白/Rチャンネル:赤)音声圧縮形式MPEG1 レイヤー3、AAC、WMAアズワン品番64-3780-34