仕様●梱包:microSDXCTMカードとSDTMカードアダプターは透明ケース入りで提供されます。●保守:5年間(ご購入後5年以内センドバック対応にて無償保証)寸法(mm)microSDXCTMカード: 15 x 11 x 1.0 (0.59in x 0.43 in x 0.04 in)SDTMアダプター: 24 x 32 x 2.1 (0.94 in x1.26 in x 0.08 in)色白容量256 GB2等級ビデオスピードクラスV30およびUHSスピードクラスU3互換性SDカードをサポートするすべてのAxis製品。動作温度(℃)-25 ~85転送速度(Mbps)シーケンシャル読み取り性能 :最大100シーケンシャル書き込み性能:最大50保管環境-40℃~85℃