「伝送方法」から絞り込む
Aruba AP-585 (JP) Unified APHP(日本ヒューレット・パッカード)8日以内出荷
仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)5240タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)324×313×320機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes
Aruba AP-584 (JP) Unified APHP(日本ヒューレット・パッカード)8日以内出荷
仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、RFコネクター(屋内用:RP-SMA、屋外用:N型メス):2.4GHz/5GHz 共通×4(N)BLE用×1(N、アンテナ同梱)、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)5520タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)324×312×244機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)アンテナ方式全方向性内蔵アンテナ給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes
Aruba AP-587 (JP) Unified APHP(日本ヒューレット・パッカード)8日以内出荷
仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)4510タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)302×300×174機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)アンテナ方式指向性内蔵アンテナ 90°×90°給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes