用途集合住宅、戸建て住宅、公共施設、病院、工場、倉庫、事務所等の外壁主成分水素ふっ素樹脂塗料用中塗り主な用途倉庫、工場、外壁膜厚(μm)25密度1.2g/mL塗布方法スプレー・はけ・ローラー使用量スプレー:140g/m2、はけ・ローラー:120g/m2使用環境条件温度:5~35℃、湿度85%以下危険等級Ⅲ使用場所屋外危険物の類別第四類危険物の品名第二石油類希釈率(%)スプレー:10~25、はけ・ローラー:5~15特性耐候、高耐久ホルムアルデヒド等級F☆☆☆☆乾燥時間(指触)5~10℃:1時間、20~30℃:0.5時間、(完全硬化)5℃:10日、10℃:7日、20~30℃:5日危険物の性状非水溶性適合下塗りスーパーリフレエース、リフレエース、ライトリフレ等の各種建築用主材、リフレッシュプライマー、浸透性マイルドエポシーラー、HOMEプライマー等の各種建築用下塗りつや艶有