用途《適用下地》[下塗り:パーフェクトフィラー、パーフェクトサーフの場合]モルタル面、コンクリート面、窯業系サイディングボード、コンクリート面、ALCパネル面、各種旧塗膜の上[下塗り:水性パーフェクトシーラー、ファインパーフェクトシーラー、1液ファインパーフェクトシーラーの場合]無機やフッ素下地の高意匠サンディングボード[下塗り:パーフェクトプライマーの場合]鉄部、FRP、ステンレス、金属系サイディングボード、亜鉛めっき、アルミ、木部、各種旧塗膜の上《用途》戸建て住宅、マンション、教育施設/病院、オフィス/商業施設/ホテル、工場/倉庫 などの内外部壁面、及び付帯部《適用下塗り塗料・下塗り材》パーフェクトサーフ、パーフェクトフィラー、ファインパーフェクトシーラー、水性パーフェクトシーラー、1液ファインパーフェクトシーラー、パーフェクトプライマータイプ1液荷姿石油缶塗り面積(m2)88~136(1缶当たり)機能高耐候性、防藻・防かび、ホルムアルデヒド放散等級F☆☆☆☆、JIS A 6909 耐候形1種相当(該当規格を満たしています=社内試験)希釈剤水道水塗布方法はけ、ウールローラー、エアレススプレー工程上塗り危険物の類別非危険物希釈率(%)3~5性状水性系関連資料製品カタログ(1.44MB)取扱説明書(0.05MB)乾燥時間塗り重ね乾燥:3時間以上(23℃)標準使用量(kg/m2/回)0.11~0.17塗回数2塗料タイプ1液水性ラジカル制御形シリコン系ハイブリッド高耐候性塗料
用途《適用下地》[下塗り:パーフェクトフィラー、パーフェクトサーフの場合]モルタル面、コンクリート面、窯業系サイディングボード、コンクリート面、ALCパネル面、各種旧塗膜の上[下塗り:水性パーフェクトシーラー、ファインパーフェクトシーラー、1液ファインパーフェクトシーラーの場合]無機やフッ素下地の高意匠サンディングボード[下塗り:パーフェクトプライマーの場合]鉄部、FRP、ステンレス、金属系サイディングボード、亜鉛めっき、アルミ、木部、各種旧塗膜の上《用途》戸建て住宅、マンション、教育施設/病院、オフィス/商業施設/ホテル、工場/倉庫 などの内外部壁面、及び付帯部《適用下塗り塗料・下塗り材》パーフェクトサーフ、パーフェクトフィラー、ファインパーフェクトシーラー、水性パーフェクトシーラー、1液ファインパーフェクトシーラー、パーフェクトプライマータイプ1液荷姿石油缶塗り面積(m2)88~136(1缶当たり)機能高耐候性、防藻・防かび、ホルムアルデヒド放散等級F☆☆☆☆、JIS A 6909 耐候形1種相当(該当規格を満たしています=社内試験)希釈剤水道水塗布方法はけ、ウールローラー、エアレススプレー工程上塗り危険物の類別非危険物希釈率(%)3~5関連資料製品カタログ(1.44MB)取扱説明書(0.05MB)乾燥時間塗り重ね乾燥:3時間以上(23℃)標準使用量(kg/m2/回)0.11~0.17塗回数2塗料タイプ1液水性ラジカル制御形シリコン系ハイブリッド高耐候性塗料つやつや有り