種類同軸4C・入力周波数:47~3224(MHz)・出力周波数:U/V出力端子47~862(MHz) BS/CS出力端子950~3224(MHz)・ケーブル規格:S-4C-FB・コネクタ規格:F型・コネクタ形状:両側ネジ式(金メッキ仕様)・コネクタサイズ:W約12.5 x H約12.5 x D約32.75 mm・インピーダンス:75Ω・ケーブル直径:6mm・ケーブル長:約50cm(SR間) ケーブル取り外し可能規格S-4C-FBケーブル長(m)約0.5SR間コネクタ形状F型ジャック-F型プラグ × 4分波器の筐体は F型ジャック(IN)×1、F型ジャック(OUT)×4対応機種F型プラグを接線可能なアンテナ端子を持つテレビ・チューナー・BlueRayレコーダー・DVDレコーダー・ビデオデッキなど・壁面アンテナコンセント(F型端子)ケーブル外径(Φmm)約6UL規格(線材)NON UL