BluetoothスピーカーシステムHARMAN/KARDON当日出荷から7日以内出荷
広大なサウンドステージと優れたサウンドパフォーマンス新開発の「コンスタント・サウンド・フィールド・テクノロジー」はあなたを音楽の世界へと引き込みます。左右のツイーターに囲まれた3チャンネルシステムに備えられたボーカル専用のセンターチャンネルが特別にデザインされた3チャンネルシステムにより、広大なサウンドステージを実現します。この没入型体験により、生活の中にあなたのお気に入りの曲に包まれます。アイコニックなデザインHarman Kardon Onyx Studio 9は、どんな場所にも合うクリーンな円形デザインです。一体型アルミニウムフレームは頑丈なハンドルとスタンドとしても機能し、柔らかく丈夫なファブリックはシャープで落ち着きがあり、また、上部のシリコンボタンは使いやすく、簡単に操作できます。Bluetooth対応音楽ストリーミングHarman Kardon Onyx Studio 9 は、最大2台のモバイルデバイスとシームレスにペアリングできます。プレイリストや音楽を順番に共有し、ダイナミックなサウンドでお楽しみください。
電源(V)100~240 AC:50Hz/60Hzケーブル長(m)2本体質量(kg)3.33寸法(幅W×高さH×奥行D)(mm)289.2×287.5×130定格出力50W RMS周波数特性50Hz~20kHz(-6dB)バッテリーリチウムイオンポリマー 17.14Wh(3.63V/4722mAh相当)S/N比80dB以上充電時間(時間)バッテリー:4スピーカー120mmウーファー×1、20mmツイーター×3対応フォーマットmp3USBポートUSB Type-C / 5V / 2.1A(最大)Bluetoothバージョン:5.3、プロファイル:A2DP 1.4、AVRCP 1.6、トランスミッター周波数帯域: 2400~2483.5MHz、トランスミッター出力: ≦ 12dBm (EIRP)、トランスミッターモジュレーション:GFSK、π/4 DQPSK、8DPSKはい再生時間(時間)最大8(音量と再生するコンテンツによって異なります)ケーブルタイプAC電源ケーブル(地域によって異なる)