CDダビング機サイエルインターナショナル4日以内出荷
その名の通りお気に入りのCDをCD-RやCD-RWにダビングできる機械。音楽CDやデータCDをパソコンなしでサクサクダビングします。使い方も簡単、読み込みたいCDを挿入したら「読込」ボタンを押す。読込完了したらそのCDを取り出し、次にダビングしたいCD-Rを挿入「書込」ボタンを押す。たったこれだけで完了だからどなたでも簡単にご利用いただく事ができます。インジケーター付で書き込みや読込の進行が一目で分かり不安なし。アーティストや曲情報もそのままダビング。およそ10分の高速録音です。
付属品本体、ACアダプター、取扱説明書電源(V)AC100(50/60Hz)本体寸法(mm)152×187×66(突起部含まず)本体質量(g)約851適合サイズ音楽CD:8cm、12cmAC電源アダプタ(V)DC12/3A動作温度(℃)5~35動作湿度(%)20~80(結露無き事)対応CD音楽CD、データCD