【商品重量】約1.75kg【材質】SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】32~90インチ【耐荷重】45kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°【VESA 規格に準拠】200*200 To 600*400mm【Model名】C55【色】黒
商品重量:約0.8kg材質:SPCC(冷間圧延鋼板)取付方式:モニター壁掛け対応モニター:10~32インチ耐荷重:10kg以下の多くのモニターに対応可能角度調節機能:Up and Down ±15°Swivel 180°伸縮機能:30~400mmVESA規格に準拠:Max 100*100Model名:HY-210色:黒
【商品重量】約5.0kg【材質】SPCC(冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】32~70インチ【耐荷重】40kg以下の多くのモニターに対応可能【角度調節】Up and Down ±15°/ Left and Right 120°【VESA規格】200*200 to 600*400mm【伸縮機能】60~450mm【Model名】KM202【色】黒
用途モニター及びテレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】60~450mmの範囲で伸縮可能な製品です。【角度調節機能】Up and Down ±15°/ Left and Right 120°調節可能なので、椅子でも床でもリラックスして、見ることが出来る様にちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のMH36-KR(KM202)_組立手順説明書を確認してください。質量(kg)5色黒耐荷重(kg)40対応インチサイズ32~70型関連資料(0.48MB)
【商品重量】約4.65kg【材質】SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】40~80インチ【耐荷重】50kg以下の多くのモニターに対応可能【角度調節可能】Up and Down±15°Up and Down ±15°/ Left and Right 120°【VESA規格】200*200 to 600*400mm【伸縮機能】55~500mm【Model名】KM602【色】黒
用途モニター及びテレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】55~500mmの範囲で伸縮可能な製品です。【角度調節機能】Up and Down ±15°/ Left and Right 120°調節可能なので、椅子でも床でもリラックスして、見ることが出来る様にちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のBS-MH37-KR(KM602)_組立手順説明書を確認してください。(装置にも添付しております)質量(kg)4.65色黒耐荷重(kg)50対応インチサイズ40~80型関連資料(0.61MB)
【商品重量】約4.7kg【材質】SPCC(冷間圧延鋼板)【取付方式】モニター/テレビ壁掛け【対応モニター】40~80インチ【耐荷重】50kg以下の多くのモニターに対応可能【角度調節】Up and Down ±15°/ Left and Right 120°【伸縮機能】60~498mm【VESA規格】200×200 to 600×400mm【Model名】CP502【色】黒
【商品重量】約4.8kg【材質】SPCC(冷間圧延鋼板)【取付方式】モニター/テレビ壁掛け【対応モニター】40~60インチ【耐荷重】35kg以下の多くのモニターに対応可能【角度調節】Up and Down ±15°/ Left and Right 120°【伸縮機能】60~400mm【VESA規格】200×200 to 600×400mm【Model名】HT600【色】黒
【商品重量】約2.0kg【材質】Durable power-coated finish(耐久性のあるパワーコーティング仕上げ)、SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】26~63インチ【耐荷重】55kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°【VESA 規格に準拠】MAX 400x400【Model名】RM-005【色】 黒
【商品重量】約0.85kg【材質】SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】26~63インチ【耐荷重】50kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°【VESA 規格に準拠】200*200 To 400*400mm【Model名】RM-006【色】 黒
【商品重量】約1.34kg【材質】SPHC with coating finished、SPHC(steel plate hot commercial, 熱間圧延軟鋼板)【取付方式】モニター壁掛け【対応モニター】26~57インチ【耐荷重】45.5kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°【VESA 規格に準拠】100*100 To 400*400mm【組立手順】Web掲載のMH23-KR(RM-003)組立手順説明書を参照してください。(装置にも添付しておりません)【Model名】RM-003【色】 黒
【商品重量】約1.3kg【材質】SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】14~42インチ【耐荷重】35kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°Swivel 180°【伸縮機能】60~480mm【VESA規格に準拠】 Max 200*200【Model名】RM-117A【色】 黒
【商品重量】約0.54kg【材質】SPCC (冷間圧延鋼板)【取付方式】モニター壁掛け【対応モニター】10~26インチ【耐荷重】10kg以下の多くのモニターに対応可能【角度調節機能】Up and Down ±15°Swivel 180°【伸縮機能】30~240mm【VESA規格に準拠】 Max 100*100【Model名】RM-210【色】 黒