検出方式3D加速度センサー付属品お試し用電池CR20321個(本体内蔵)、ストラップ、クリップ、ドライバー質量(g)23(電池含む、ストラップ除く)使用温度範囲(℃)0~40電源DC3V(CR2032電池1個)精度歩数:±5%(振動試験器による)、時計:月差±30秒以下(22℃にて)表示方式LCD表示外形寸法(幅W×高さH×奥行D)(mm)67×33×12.5設定範囲身長:110~200cm、体重:20~160kg、歩幅:20~120cm、目標歩数:3000~40000歩表示内容日付・時刻:24時間式(年/月/日/時/分)、歩数:最大99999歩、消費カロリー:最大9999.9kcal、歩行距離:最大999.99km、目標達成度、目標残歩数、7日メモリー:歩数・消費カロリー・歩行距離・目標達成度・日付、総累計:歩数・消費カロリー・歩数距離・歩行日数電池寿命約1年(1日平均約1万歩歩行した場合)保存温度範囲(℃)-20~60防滴構造JIS C 0920:2003規格適合表示寸法(mm)33.5×18.5