仕様●サイズ/XXL(cm):全長 188~194、胸囲 116~124●人口血液バリア性/クラス6(JIS T 8060 D法)●ウィルスバリア性/クラス6(JIS T 8061 D1法)●【適合規格】●JIS T 8115:タイプ 5、6●欧州規格:EN Type 5、6●欧州規格:EN 1073(Class 1放射性粉塵)●欧州規格:EN 1149(帯電防止)●欧州規格:EN 14126(人口血液バリア性)●※感染の原因となる飛沫・体液・血液の浸透を高いレベルで防ぎます●【主な用途】●鉄鋼、石油・化学プラント、原発、造船、感染症対策、ダイオキシン作業、産業廃棄物処理など●【使用上の注意点】●極微粒子や化学物質が付着する恐れがある場合、当製品が適しているかご確認の上、ご使用ください●帯電防止加工は施していますが、使用環境によっては製品に不具合を与える恐れがありますので、使用に適しているかご確認の上、ご使用ください●火気使用時、又は高温となる場所では使用しないでください●ご使用前に製品、特にジッパーや縫い目等に異常がないことをご確認の上、ご使用ください●再使用せずに、各自治体の規制に従って廃棄してください●使用後の汚染具合によって廃棄方法に制限がある場合がありますので、関係法令に従って廃棄してください●使用用途に応じた防護服を着用者ご自身の責任で選定をお願いします●※この商品はウイルスの感染防止に対応していますが、ご使用の際は正しく着用しご利用ください。また、用途に応じた防護服を着用者ご自身の責任で選定をお願いします。●コード番号:304-0013149アズワン品番67-4890-52
仕様●サイズ/XL(cm):全長 182~188、胸囲 108~116●人口血液バリア性/クラス6(JIS T 8060 D法)●ウィルスバリア性/クラス6(JIS T 8061 D1法)●【適合規格】●JIS T 8115:タイプ 5、6●欧州規格:EN Type 5、6●欧州規格:EN 1073(Class 1放射性粉塵)●欧州規格:EN 1149(帯電防止)●欧州規格:EN 14126(人口血液バリア性)●※感染の原因となる飛沫・体液・血液の浸透を高いレベルで防ぎます●【主な用途】●鉄鋼、石油・化学プラント、原発、造船、感染症対策、ダイオキシン作業、産業廃棄物処理など●【使用上の注意点】●極微粒子や化学物質が付着する恐れがある場合、当製品が適しているかご確認の上、ご使用ください●帯電防止加工は施していますが、使用環境によっては製品に不具合を与える恐れがありますので、使用に適しているかご確認の上、ご使用ください●火気使用時、又は高温となる場所では使用しないでください●ご使用前に製品、特にジッパーや縫い目等に異常がないことをご確認の上、ご使用ください●再使用せずに、各自治体の規制に従って廃棄してください●使用後の汚染具合によって廃棄方法に制限がある場合がありますので、関係法令に従って廃棄してください●使用用途に応じた防護服を着用者ご自身の責任で選定をお願いします●※この商品はウイルスの感染防止に対応していますが、ご使用の際は正しく着用しご利用ください。また、用途に応じた防護服を着用者ご自身の責任で選定をお願いします。●コード番号:304-0013148アズワン品番67-4890-51
仕様●サイズ/M(cm):全長 170~178、胸囲 92-100●人口血液バリア性/クラス6(JIS T 8060 D法)●ウィルスバリア性/クラス6(JIS T 8061 D1法)●【適合規格】●JIS T 8115:タイプ 5、6●欧州規格:EN Type 5、6●欧州規格:EN 1073(Class 1放射性粉塵)●欧州規格:EN 1149(帯電防止)●欧州規格:EN 14126(人口血液バリア性)●※感染の原因となる飛沫・体液・血液の浸透を高いレベルで防ぎます●【主な用途】●鉄鋼、石油・化学プラント、原発、造船、感染症対策、ダイオキシン作業、産業廃棄物処理など●【使用上の注意点】●極微粒子や化学物質が付着する恐れがある場合、当製品が適しているかご確認の上、ご使用ください●帯電防止加工は施していますが、使用環境によっては製品に不具合を与える恐れがありますので、使用に適しているかご確認の上、ご使用ください●火気使用時、又は高温となる場所では使用しないでください●ご使用前に製品、特にジッパーや縫い目等に異常がないことをご確認の上、ご使用ください●再使用せずに、各自治体の規制に従って廃棄してください●使用後の汚染具合によって廃棄方法に制限がある場合がありますので、関係法令に従って廃棄してください●使用用途に応じた防護服を着用者ご自身の責任で選定をお願いします●※この商品はウイルスの感染防止に対応していますが、ご使用の際は正しく着用しご利用ください。また、用途に応じた防護服を着用者ご自身の責任で選定をお願いします。●コード番号:304-0013146アズワン品番67-4890-49
仕様●サイズ/L(cm):全長 176~182、胸囲 100~108●人口血液バリア性/クラス6(JIS T 8060 D法)●ウィルスバリア性/クラス6(JIS T 8061 D1法)●【適合規格】●JIS T 8115:タイプ 5、6●欧州規格:EN Type 5、6●欧州規格:EN 1073(Class 1放射性粉塵)●欧州規格:EN 1149(帯電防止)●欧州規格:EN 14126(人口血液バリア性)●※感染の原因となる飛沫・体液・血液の浸透を高いレベルで防ぎます●【主な用途】●鉄鋼、石油・化学プラント、原発、造船、感染症対策、ダイオキシン作業、産業廃棄物処理など●【使用上の注意点】●極微粒子や化学物質が付着する恐れがある場合、当製品が適しているかご確認の上、ご使用ください●帯電防止加工は施していますが、使用環境によっては製品に不具合を与える恐れがありますので、使用に適しているかご確認の上、ご使用ください●火気使用時、又は高温となる場所では使用しないでください●ご使用前に製品、特にジッパーや縫い目等に異常がないことをご確認の上、ご使用ください●再使用せずに、各自治体の規制に従って廃棄してください●使用後の汚染具合によって廃棄方法に制限がある場合がありますので、関係法令に従って廃棄してください●使用用途に応じた防護服を着用者ご自身の責任で選定をお願いします●※この商品はウイルスの感染防止に対応していますが、ご使用の際は正しく着用しご利用ください。また、用途に応じた防護服を着用者ご自身の責任で選定をお願いします。●コード番号:304-0013147アズワン品番67-4890-50