仕様●全長(mm):451●セード(mm):152●アーム長(mm):上/300、下/360●電源:AC100V●光源:LED/電球色(2700K)●明るさ:506lm●重量:1400g●コード長:2.0m●取付クランプ厚み:45mmまで●取付方法:クランプ●演色性:Ra80●LEDタイプ:LED電球●消費電力(LED):7.8W●口金:E26●固有エネルギー消費効率(LED):64.8lm/W●LEDモジュール寿命:40000時間●調光:非調光●色:黒●材質:鋼、アルミ、樹脂、亜鉛ダイキャスト●伝統的なZ-LIGHT(ゼットライト)のスタイルを継承しながらイマの空間に合わせて進化した復刻モデル●クラシカルな形状はZ-LIGHT開発当初のデザインから●LED電球を搭載●5本アームの基本設計でスムーズな動き●上アームの長さを300mmにすることでコンパクトな空間でも快適に使用●白熱灯60W相当●中心直下照度1283lx●専用上締め角型クランプ●六角レンチ付●明るさJIS-Aクラス相当●ランプ交換型●ダイキャスト製ジョイントパーツ採用で、しっかりとした操作性を実現アズワン品番65-9278-85