AC100V/1(クランプ式/高演色LED EA761XDシリーズエスコ翌日出荷
ソフトスタート機能(徐々に明るくなります。100~10%無段階調光)。ラストメモリー機能(次の点灯時には前回点灯時の設定の明るさになります。)。ダブルクリック100%(スイッチを1回押すと50%、2回連続して押すと100%の明るさになります。)。
仕様●全長(mm):455●セード(mm):450●アーム長(mm):上/360、下/360●電源:ACアダプター(付属)●光源:LED/昼白色(5000K)●明るさ:815lm●重量:1600g●コード長:1.8m●取付クランプ厚み:45mmまで●取付方法:クランプ●演色性:Ra97●LEDタイプ:LED一体型●消費電力(LED):12W●固有エネルギー消費効率(LED):68lm/W●LEDモジュール寿命:40000時間●材質:アルミ、樹脂、亜鉛ダイキャスト●色の再現性に優れた高演色LEDを採用●白熱灯100W相当●中心直下照度/1906Lx●光源部/色温度固定型(5000K昼白色)Ra97・R9●Ra97-高演色モデルアズワン品番65-9278-77