フードチョッパーフカイ工業5日以内出荷
「みじん切り」「きざむ」「まぜる」がワンプッシュで簡単にできるフードチョッパー。高速/低速それぞれにスイッチがある為、食材に合わせて使い分けができます。ダブルブレード採用で、スピーディに調理が可能。玉ねぎのみじん切りなどもあっという間!調理に合わせてシングルブレードでも使えます。すっきりしたコンパクトデザインと衛生的な大容量ガラスボトルを採用。場所を気にせず、いつでも衛生的に使えます。使用時にガラスが滑らないすべり止めリングが付属。フタがしまっていないと作動しない安全設計。
付属品すべり止めリング、ヘラ質量(kg)1.6色ホワイト容量(mL)1200(最大使用量300g)電源(V)AC100(50/60Hz)消費電力(W)300コード長さ(m)約1寸法(幅W×奥行D×高さH)(mm)195×160×245定格使用時間30秒