LED表面キズ検査照明バーライト[[R3]]オーツカ翌々日出荷
表面のキズやホコリの検査ができます。無段階調光機能付で対象物の反射を抑制します。照射幅調整機能(6°~30°)により立体感の有るワークの検査も可能オプションでフリーアームやハンドグリップもラインナップ(別売)様々な対象物の光沢や反射性に対応する為に別光色の製品もラインナップ電球色光のA(アンバー)色(別売)黄緑色光のYG色(別売)
用途自動車部品や精密機械部品、電子部品、樹脂部品、フィルムなどの外観目視検査に。平面上の異物やホコリの可視化に高い効果を発揮する付属品取扱説明書トラスコ品番795-4280セット内容本体1台、チルトスタンド1台材質照射ヘッド部:アルミ、エンドキャップ:樹脂、チルトスタンド:アルミ、鉄幅(mm)224高さ(mm)38奥行(mm)34電源(V)AC100 50/60Hz消費電力(W)9コード長さ(m)電源:1.8光源高輝度白色LED 7粒