測定用品 :「絶縁」の検索結果

関連キーワード
149件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 59.4mmMeuller Small Angled Nose J.S. Popper Telecom Clip with Bed of Nails. Small angled nose J.S. Popper telecom clip with bed of nails. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a bed of nails to pierce insulation. This telecom clip is 59.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8279 714-8279 is fitted with a banana jack RoHS指令(10物質対応)対応
1個
899 税込989
欠品中

仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 60mmMeuller Small Angled Nose J.S. Popper Telecom Clip with Single Spike. Small angled nose J.S. Popper telecom test clip with a single spike attached via a hexagonal screw. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. RoHS指令(10物質対応)対応
1個
839 税込923
7日以内出荷

仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 66.4mmコネクタ タイプ = バナナジャックMeuller Large Angled Nose J.S. Popper Telecom Clip with Bed of Nails and Single Spike. Large angled nose J.S. Popper telecom clip with bed of nails and single spike. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike and a bed of nails to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8304 714-8304 is supplied without mounting hardware and stock number ; 714-8308 714-8308 is fitted with a banana jack. RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 66.4mmMeuller Large Angled Nose J.S. Popper Telecom Clip with Bed of Nails and Single Spike. Large angled nose J.S. Popper telecom clip with bed of nails and single spike. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike and a bed of nails to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8304 714-8304 is supplied without mounting hardware and stock number ; 714-8308 714-8308 is fitted with a banana jack. RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 59.4mmコネクタ タイプ = バナナジャックMeuller Small Angled Nose J.S. Popper Telecom Clip with Bed of Nails. Small angled nose J.S. Popper telecom clip with bed of nails. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a bed of nails to pierce insulation. This telecom clip is 59.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8279 714-8279 is fitted with a banana jack RoHS指令(10物質対応)対応
1個
1,998 税込2,198
7日以内出荷

仕様色 = 黄絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。 RoHS指令(10物質対応)対応
1個
189 税込208
7日以内出荷

仕様色 = 青絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。 RoHS指令(10物質対応)対応
1個
189 税込208
7日以内出荷

仕様色 = 赤絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。 RoHS指令(10物質対応)対応
1個
189 税込208
7日以内出荷

仕様色 = 赤絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。 RoHS指令(10物質対応)対応
1個
249 税込274
7日以内出荷

仕様色 = 赤絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。 RoHS指令(10物質対応)対応
1個
329 税込362
7日以内出荷

仕様色 = 赤絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。 RoHS指令(10物質対応)対応
1個
189 税込208
7日以内出荷

仕様Muellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツ 材質(絶縁体)PVC RoHS指令(10物質対応)対応
1個
329 税込362
当日出荷

仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。 RoHS指令(10物質対応)対応
1個
859 税込945
当日出荷

仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。 RoHS指令(10物質対応)対応
1個
1,898 税込2,088
欠品中

仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。 RoHS指令(10物質対応)対応
1個
249 税込274
7日以内出荷

仕様定格電圧 = 500Vコネクタ A ジェンダー = BNCメスコネクタ B ジェンダー = バナナプラグリード長 = 19mmセカンダリコネクタタイプ = バナナプラグ絶縁体 = PPコネクタ A 向き = 直線コネクタ B 向き = 直線 適合機種全般 RoHS指令(10物質対応)対応
1個
1,898 税込2,088
当日出荷

仕様定格電圧 = 300V ac許容電流値 = 5Aコネクタ A ジェンダー = メスリード長 = 101.6mm針ゲージ = 20AWGセカンダリコネクタタイプ = フリーエンド色 = 黒素材 = 真鍮絶縁体 = PVCコネクタ A 向き = 直線動作温度 Max = +105℃RoHS対応. Mueller BNCテストリード. Mueller BNCテストリードシリーズです。 用途に合わせたわに口クリップと同軸リードを用意しています。 どのモデルも高い信頼性と優れた品質を誇ります。. 変色防止の黄銅接続 さまざまな長さを用意 オプションのBNC-バナナプラグを用意 RoHS指令(10物質対応)対応
1個
1,598 税込1,758
当日出荷

仕様定格電圧 = 300V acコネクタ A ジェンダー = オスリード長 = 101.6mm針ゲージ = 20AWGセカンダリコネクタタイプ = フリーエンド色 = 黒素材 = 真鍮絶縁体 = PVCコネクタ A 向き = 直線動作温度 Max = +105℃RoHS対応. Mueller BNCテストリード. Mueller BNCテストリードシリーズです。 用途に合わせたわに口クリップと同軸リードを用意しています。 どのモデルも高い信頼性と優れた品質を誇ります。. 変色防止の黄銅接続 さまざまな長さを用意 オプションのBNC-バナナプラグを用意 RoHS指令(10物質対応)対応
1個
1,898 税込2,088
当日出荷

仕様許容電流値 = 5Aジョー開口 = 5.6mm絶縁 = あり RoHS指令(10物質対応)対応
1個
159 税込175
当日出荷

仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; Benefits RoHS指令(10物質対応)対応
1個
2,698 税込2,968
当日出荷

仕様定格電圧 = 500Vコネクタ A ジェンダー = BNCオスコネクタ B ジェンダー = バナナプラグリード長 = 19mmセカンダリコネクタタイプ = バナナプラグ絶縁体 = PPコネクタ A 向き = 直線コネクタ B 向き = 直線 RoHS指令(10物質対応)対応
1個
2,798 税込3,078
当日出荷

仕様許容電流値 = 5Aジョー開口 = 5.6mmコンタクト材質 = 銅絶縁 = あり RoHS指令(10物質対応)対応
1個
209 税込230
当日出荷

仕様色 = 黒オス/メス = オス端子方法 = はんだ定格電圧 = 1kV許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 47.7mmコンタクト材質 = 真鍮絶縁体 = ナイロン RoHS指令(10物質対応)対応
1個
639 税込703
当日出荷

仕様色 = 赤オス/メス = オス端子方法 = はんだ定格電圧 = 1kV許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 47.7mmコンタクト材質 = 真鍮絶縁体 = ナイロン RoHS指令(10物質対応)対応
1個
669 税込736
当日出荷

仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 41mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = PVCMueller絶縁型15 Aデュアルバナナプラグ. ニッケルめっき黄銅ボディ、ニッケルめっきりん青銅スプリング、PVC絶縁体の15 A絶縁型デュアルバナナプラグです。このパナナプラグは、長さ41 mmで、4 mmプラグを2つ備えていて(中心距離0.750インチ)、より線又は同軸ワイヤに対応しています。止めねじによりバナナプラグに導体を確実に固定できます。 RoHS指令(10物質対応)対応
1個
739 税込813
当日出荷

仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = 銅絶縁 = あり RoHS指令(10物質対応)対応
1個
259 税込285
7日以内出荷

仕様許容電流値 = 5Aコンタクト材質 = ステンレス鋼絶縁 = あり RoHS指令(10物質対応)対応
1個
189 税込208
当日出荷

仕様許容電流値 = 200Aジョー開口 = 38mmコンタクト材質 = 銅絶縁 = あり色 = 赤絶縁体 = PERoHS対応. Muellerエポキシコーティングバッテリクリップ. Muellerのプレミアムシリーズのヘビーデューティーエポキシコーティングバッテリクリップは、広範なバッテリ充電用途に使用できる信頼性の高いクリップです。 上面実装及び側面実装の両方のバッテリ端子に取り付け可能な、38.1 mmの最大ジョー容量を誇ります。. スチール製エポキシコーティングクリップ、銅めっきジョー付き 定格電流200 A 標準の黒又は赤の両方を用意 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
7日以内出荷

仕様許容電流値 = 75Aジョー開口 = 28mmコンタクト材質 = 銅絶縁 = あり色 = 黒 RoHS指令(10物質対応)対応
1個
599 税込659
7日以内出荷

仕様許容電流値 = 200Aジョー開口 = 38mmコンタクト材質 = 銅絶縁 = あり色 = 黒絶縁体 = PERoHS対応. Muellerエポキシコーティングバッテリクリップ. Muellerのプレミアムシリーズのヘビーデューティーエポキシコーティングバッテリクリップは、広範なバッテリ充電用途に使用できる信頼性の高いクリップです。 上面実装及び側面実装の両方のバッテリ端子に取り付け可能な、38.1 mmの最大ジョー容量を誇ります。. スチール製エポキシコーティングクリップ、銅めっきジョー付き 定格電流200 A 標準の黒又は赤の両方を用意 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
7日以内出荷

仕様許容電流値 = 30Aジョー開口 = 19mmコンタクト材質 = スチール絶縁 = あり色 = 黒絶縁体 = ガラス繊維強化ナイロンMueller Insulated Large Safety Alligator Clip. Insulated large safety alligator clips with nickel plated steel clip and glass filled nylon housing. These safety alligator clips are 82.04mm in length with a jaw opening of 19mm. A sharp tooth in the lower jaw of the clip enables a secure connection when in operation. These safety alligator clips are compatible with all insulated, non-insulated and retractable banana plugs. RoHS指令(10物質対応)対応
1個
1,198 税込1,318
翌々日出荷

仕様絶縁 = あり色 = 赤絶縁体 = シリコーン RoHS指令(10物質対応)対応
1個
129 税込142
欠品中

仕様絶縁 = あり色 = 赤絶縁体 = PVC RoHS指令(10物質対応)対応
1個
60 税込66
当日出荷

仕様絶縁 = あり色 = 黒絶縁体 = シリコーン RoHS指令(10物質対応)対応
1個
119 税込131
欠品中

仕様許容電流値 = 5Aジョー開口 = 4.8mm絶縁 = あり色 = 金絶縁体 = PVC RoHS指令(10物質対応)対応
1個
119 税込131
当日出荷

仕様許容電流値 = 40Aジョー開口 = 13mm絶縁 = あり色 = 赤絶縁体 = 成形PVC RoHS指令(10物質対応)対応
1個
199 税込219
7日以内出荷

仕様色 = 赤コンタクト材質 = ベリリウム銅, 真鍮コンタクトめっき = ニッケル許容電流値 = 15A定格電圧 = 1kVオス/メス = オス - メスMueller絶縁型バナナジャック-標準バナナプラグ. 絶縁型のバナナジャック-標準バナナプラグで、ニッケルめっきの黄銅ボディ、ニッケルめっきのベリリウム銅ケージスプリング、及びナイロンの絶縁体が付いています。 このプラグアダプタは長さ66.3 mmで、絶縁型、非絶縁型、及び引き込み式のバナナプラグとかん合します。. 定格電圧が1000 V、1500 V及び5000 V dc @ 15 Aのハンズフリーテストのオプションを用意 18 AWG、20 AWG及び22 AWGのワイヤとの併用に最適 用途に応じてプッシュフィット式、圧着式、はんだ付け終端を用意 RoHS指令(10物質対応)対応
1個
879 税込967
7日以内出荷

仕様色 = 黒許容電流値 = 1A定格電圧 = 1kVコンタクト材質 = ベリリウム銅長さ = 190.5mmMuellerライトアングル絶縁プランジャクランプクリップ. グリップ / 保持はんだフック付きのライトアングル絶縁プランジャクランプクリップです。直径5 mmまでのピンやワイヤに接続可能です。 プランジャを押し下げると、このプランジャクランプクリップのスチールジョーが12 mmに延び、25 mmまで開きます。 このクランプクリップは、4 mm絶縁ライトアングルバナナジャックを備え、絶縁 / 非絶縁 / 伸縮可能のあらゆる4 mmバナナプラグとかん合します。 このプランジャクランプクリップは、スリムな設計になっているため、狭い経路の届きにくいテストポイントへのアクセスに最適です。 品番 ; 714-8187 714-8187 及び ; 714-8180 714-8180 は長さが139.7 mm、品番 ; 714-8184 714-8184 及び ; 714-8193 714-8193 は長さが190.5 mmです。 RoHS指令(10物質対応)対応
1個
2,598 税込2,858
7日以内出荷

仕様色 = 黒コンタクト材質 = ベリリウム銅, 真鍮コンタクトめっき = ニッケル許容電流値 = 15A定格電圧 = 1kVオス/メス = オス - メスMueller絶縁型バナナジャック-標準バナナプラグ. 絶縁型のバナナジャック-標準バナナプラグで、ニッケルめっきの黄銅ボディ、ニッケルめっきのベリリウム銅ケージスプリング、及びナイロンの絶縁体が付いています。 このプラグアダプタは長さ66.3 mmで、絶縁型、非絶縁型、及び引き込み式のバナナプラグとかん合します。. 定格電圧が1000 V、1500 V及び5000 V dc @ 15 Aのハンズフリーテストのオプションを用意 18 AWG、20 AWG及び22 AWGのワイヤとの併用に最適 用途に応じてプッシュフィット式、圧着式、はんだ付け終端を用意 RoHS指令(10物質対応)対応
1個
879 税込967
当日出荷

仕様定格電圧 = 600V許容電流値 = 10A色 = 黒オス/メス = オス絶縁体 = PVCリード長 = 1.2mテストプローブタイプ = ニードル動作温度 Max = +90℃動作温度範囲 = 最大+90 ℃Muellerプラグ-プラグ. Muellerシリーズのスタッキング可能プラグ対プラグテストリードです。 このテストリード製品は、PVC絶縁ワイヤ(さまざまな長さを用意)及びニッケルめっきの9枚ケージスプリングバナナプラグを装備しています。. 両端にスタッキング可能バナナプラグ 300 VカテゴリII、5アンペアのハンズフリー試験
1個
1,398 税込1,538
7日以内出荷

『測定・測量用品』には他にこんなカテゴリがあります