測定範囲(m)0.05~80測定単位0.1mm付属品ソフトケース・ストラップ、単4型アルカリ乾電池×2本トラスコ品番492-1747質量(kg)0.14(乾電池含む)タイプ高機能、傾斜センサー搭載測定精度±1.5mm(10m)機能間接直線距離測定、部分高測定(ピタゴラス)、傾斜角度測定、等間隔測定(ステイクアウト)、2点間高さ測定(ハイトラッキング)、連続測定(最短・最長距離測定)、距離測定、面積測定、体積測定、高さ測定(ピタゴラス2ポイント)(ピタゴラス3ポイント)、加算・減産、メモリー機能20件、測定基準変更(本体前面・後端・三脚雲台)、距離測定単位(0.00m・0.000m・0.0000m)、キーロック、ビープ音電源自動OFF90秒(レーザー)、180秒(電源)波長(nm)635nm外形寸法(高さH×幅W×奥行D)(mm)117×32×57ディスプレイLCDバックライト(白)防塵防水性能IP54光出力(mW)1以下(レーザー安全基準クラス2)測定基準位置の設定3箇所ピタゴラス機能2種類測定値の保存20件