仕様絶対最大抵抗測定 = 2kΩ最高精度 = ±2 %ディスプレイのタイプ = LED灯バッテリタイプ = 単三電池電源 = 電池寸法 = 200 x 92 x 50mm重量 = 700g高さ = 50mm含む = 電池 x 6, キャリングケース, 鉄製ロッド x 4, 取扱説明書, セットテストキット x 4長さ = 200mm動作温度 Max = 40℃プラグタイプ = バナナプラグ
電源単3乾電池
RoHS指令(10物質対応)対応
1個
¥39,980
税込¥43,978
翌々日出荷
仕様最大電圧 = 1000V ac安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP67バッテリタイプ = 単四電池電源 = 電池寸法 = 25 x 21 x 158mm重量 = 34g高さ = 158mm長さ = 25mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IV
RoHS指令(10物質対応)対応
1個
¥3,598
税込¥3,958
翌々日出荷
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
¥5,598
税込¥6,158
4日以内出荷
RS Pro 多機能電圧 電流テスター、 True RMS 導通チェック、 CAT IV 600 RS Pro の多機能電圧 電流テスターは、高品質で堅牢な True RMS 電気テスターで、さまざまな電流、電圧、導通のテストに最適です。この汎用性の高いテスターは、安全性と実用性を考慮して設計されており、実際の作業に必要なテスト装置の数を減らすことができます。RS Pro 電圧 電流テスターは、 200 までの AC 電流測定用の電流クランプ、 True RMS ACV ACA )、相回転テスト、 CATIV 安全定格を備えているので、産業用途に最適です。保護と安全性を強化するために、このテスターは IP65 エンクロージャを備え、水や埃の侵入から保護します。RS Pro 電圧 電流テスターでのテストは、高輝度で読みやすい LED 棒グラフ表示により簡単に行えます。 特長と利点 9999 カウントのデジタルディスプレイと、白色 LED 自動バックライト付きの高輝度 LED 棒グラフディスプレイを備えています True RMS ACV ACA <0.5 秒のバー応答時間、<及び 0.5 秒の DCV 読み取り応答時間 相回転表示 AC DC 1000 自動対応及び選択 AC 200A 測定 50 Ω の抵抗性能 入力 Peak 電流:< 3.5 mA 1000 直径 16 mm まで 導体 AWG 4/0 ワイヤ 39 mm 幅ジョーサイズは、込み合った場所でも使いやすいサイズです 自動極性検出 単極テスト 明るいトーチ(ペンライト) ELV 表示 セルフテスト( LED 及び LCD LED バーと LCD ディスプレイでバッテリなしで電圧を測定 IP65等級 使い勝手のよい電池蓋 用途 電流 電圧テスターは、電流、電圧、導通など、さまざまなパラメータテストを安全かつ効率的に実行するために使用される電気テスト装置です。電圧 電流テスターを使用すると、修理を行う前に、通電中の回路のケーブル又はワイヤに潜在的な障害を安全に特定することができます。多くの電気テスターは、 LED インジケータ、ブザー、プローブなどの機能を搭載しており、以下のような領域での使用に最適です。 工学 取り付け 保守 DIY 規格 IEC EN61010-1 IEC EN61010-2-033 IEC EN61010-031 CAT IV 600 / CAT III 1000 EN61243-3 に適合) よくある質問 導通テスト機能はありますか? はい。このテスターは、 1.8 Ω 未満の抵抗を測定する場合のブザー音が内蔵されており、最大 2.7 Ω に対応できます。RX LED は同時に表示される。 テストプローブは取り外し可能ですか? はい、テストプローブは取り外し可能なため、簡単に交換できます。 付属品 バッテリ(装着済み)、テストプローブ、テストプローブ保護、ユーザーマニュアル
仕様最大電圧 = 999.9V ac/dc導通チェック = あり安全カテゴリ = CAT IV 600Vディスプレイのタイプ = デジタルRCDトリップ試験 = なし電源 = バッテリモデル番号(P) = APPA VTA
RoHS指令(10物質対応)対応
1個
¥41,980
税込¥46,178
7日以内出荷
仕様最大電圧 = 750V ac/dc導通チェック = あり安全カテゴリ = CAT III 750 V, CAT IV 600 VRCDトリップ試験 = ありIP評価 = IP65バッテリタイプ = 1.5 V単四電池、1.5 V IEC LR03電源 = 電池寸法 = 68 x 29 x 239mm重量 = 230g高さ = 239mm長さ = 68mm動作温度 Max = +50℃幅 = 29mmCAT IV 600 V / CAT III 750 V. 電池と取扱説明書. RS Pro IVT10電圧テスターLED. RS Pro IVT 10 2極電圧 / 導通テスターは頑丈で使いやすい製品です。. 特長と利点. LED表示付き2極テスト 電圧表示範囲: 12 → 750 V ac/dc 内蔵単極テストで、位相検出 ロータリフィールド表示 導通ブザー 超高輝度白色LEDトーチ ねじ止め式先端アダプタには、直径2又は4 mmのプローブ先端を選択 セルフテスト 屋外用のIP65噴射水及び防塵保護 便利なバッテリドアが付いたコンパクト設計 電力要件: 2 x 1.5 V IEC LR03又は単四電池 寸法: 68 mm x 239 mm x 29 mm IP2Xテストプローブ(伸縮可能なプローブ先端シュラウド) 仕様: 電圧テスト - シリーズ 12 → 750 V ac/dc 導通テスト - しきい値 ; - 200 k Ω
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
仕様最大電圧 = 750V ac/dc導通チェック = あり安全カテゴリ = CAT III 750 V, CAT IV 600 Vディスプレイのタイプ = LCDRCDトリップ試験 = ありIP評価 = IP65バッテリタイプ = 1.5 V単四電池、1.5 V IEC LR03電源 = 電池寸法 = 68 x 29 x 239mm重量 = 240g高さ = 239mm長さ = 68mm動作温度 Max = +50℃幅 = 29mmCAT IV 600 V / CAT III 750 Vの安全保護規格. 電池及び取扱説明書. RS Pro IVT20電圧テスターLCD. RS Pro IVT20 2極電圧及び導通テスターは、丈夫で使いやすい製品です。IVT20 電圧テスターには、 ACV 、 DCV 、 Ω 、導通、ダイオードなどの自動検出機能が搭載されています。. 特長と利点. 2極テスト、2000カウントのデジタルディスプレイ ACV、DCV、Ω、導通及びダイオードの自動検知 内蔵単極テストで、位相検出 ロータリフィールド表示 周波数表示付きACV測定用のデュアルディスプレイ AC-DC容量: 750 V 1 K Ωの抵抗範囲 1H Hzの周波数カウンタ 導通ブザー 超高輝度白色LEDトーチ ねじ止め式先端アダプタには、直径2又は4 mmのプローブ先端を選択 セルフテスト 屋外用のIP65噴射水及び防塵保護 便利なバッテリドアが付いたコンパクト設計 電力要件: 2 x 1.5 V IEC LR03又は単四電池 寸法: 68 mm x 239 mm x 29 mm P2Xテストプローブ(伸縮可能なプローブ先端シュラウド) 仕様: 電圧テスト範囲: 12 → 750 V ac/dc 抵抗テスト - 範囲 0-2K Ω 周波数テスト - 範囲: 1 Hz → 999 Hz 導通テスト - しきい値 ; 200 Ω ダイオードテスト範囲 - 0.3 → 0.9 V
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
7日以内出荷
仕様インジケータタイプ 非接触電圧バッテリタイプ 単四電池電源 電池安全カテゴリ CAT III 1000 / CAT IV 600 V, CAT IV, CAT lll寸法 152 22 18mm重量 40 (with Battery)g高さ 18mm長さ 152mm最大検出電圧 1000V ac動作温度 Max -40℃安全カテゴリ電圧 1000V埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用している場合は、安全絶縁トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. 単四電池2本 取扱説明書. 乾いた布で定期的にVOLT PENを拭き取ってください。研磨剤や溶剤を使用してはいけません。. RS Pro IVP-1 非接触電圧インジケータ. IVP-1 ボルトスティックは、高品質の RS Pro ブランドのペン型非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。 人間工学に基づいて設計されたテスターは便利なバッテリキャップ、ソフトカーブドグリップを備えており、ポケットや工具バッグの収納に便利です。その他の特長としては、可視 LED 、音響ブザー、オートパワーオフなどがあり、バッテリーの持続時間を大幅に短縮します。. 特長と利点:. チップが赤色に点灯し、電圧が検出されると音響器が作動する ケーブルの断線箇所を特定 プラグまたはヒューズホルダ内の溶断したヒューズを検出します 単相電源と 相電源の両方で、通電中のワイヤと中性線を区別する ジャンクションボックス内の電圧搬送ケーブルを識別します 故障のあるインラインスイッチを識別 直列接続で障害のあるランプを特定する IEC 61010-1 CAT IV 600V に準拠. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。. 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
7日以内出荷
『測定・測量用品』には他にこんなカテゴリがあります
- 測定用品
- 測定関連サービス
- 測量用品(土木/建設)
測定用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。