仕様●サイズ:通常時/幅524×高さ1056~1586×奥行655(mm)、折りたたみ時/幅524×高さ1056×奥行310(mm)●重量:約30kg●最大積載量:150kg●荷台サイズ:幅483×奥行515(mm)●ハンドルポール:伸縮:4段階調節(最大524mm延長)●最大階段角度:35度●昇降速度:約20~36段/分(3段階調整)※80kgの荷物を載せた場合 ※踏面約270mm、蹴上約190mmにて測定●モーター/出力:24V 200W●バッテリー:24V 13Ah●連続使用時間:約80分(80kgの荷物を載せた場合)●充電時間:約3~4時間●充電器:入力:AC100-240V,50/60Hz 2.5A 出力:DC29.4V 2A●付属品:台車(バッテリーセット済)、収納袋【荷締めベルト長、荷締めベルト短、バックル、充電アダプター、電源コード】、日本語取扱説明書アズワン品番67-3000-95