仕様●測定範囲:0.6~50m/s●分解能:0.1m/s●精度:±(0.2m/s+測定値の1%)(0.6~40m/s)±(0.2m/s+測定値の2%)(40.1~50m/s)●電源:単3電池(1.5V)×3本(付属)●サイズ:65×32×154mm●重量:250g●動作温度:-20~50℃●保管温度:-20~50℃●色:黒/オレンジ●電池寿命:12時間●インターフェイス:Bluetooth、USB●付属品:Φ16mmベーンプローブ、1.7m固定ケーブル、最大0.85mまでのスケール付伸縮ロッド、単3電池×3、USBケーブル、出荷検査書、専用ソフトケース●Bluetoothプローブによる無線測定●測定レポートをCSVファイルとしてエクスポートするためのUSBインターフェイス●わかりやすく構成された操作メニューにより、空調システムや換気ダクトの風速や風量、温度を同時に測定●ダクト内の低~中風速域に対応した16mmのベーン式風速プローブで、最長0.85mまで伸ばせる伸縮式のロッドに挿入深度が確認できるスケールが刻印アズワン品番65-9276-07