みるみるくん3 満水試験器REX3日以内出荷
センサーによる自動計測で、圧力変動値が一目瞭然です。試験計測時に周囲温度の同時測定が可能となり、データをグラフ化して記録できます。最大30日連続記録・0.1秒周期記録が可能で、現状調査等にも威力を発揮します。専用のデータ収集アプリの使用でiPhone、iPadでの作業が可能です。(データの収集・グラフの確認など)データ収集アプリをお使いいただくことでiPhone、iPadのカメラ機能の利用が可能です。データをメールで送信できるので、帳票作成が速やかに可能になり、さらなる効率化UPが期待できます。排水管の満水試験をデジタル化、センサーで自動計測します。
用途センサーによる自動計測試験に。満水試験に。トラスコ品番387-0333幅(mm)135測定範囲管端面より30mm以内の水位高さ(mm)205タイプ満水試験奥行(mm)85電源(V)単4アルカリ乾電池×3本電源単4アルカリ乾電池×3本