測定範囲速度計測:0.1~2000(m/min)、回転速度計測:1~20000(r/min)付属品外部ホールド用信号ケーブル(1.4m):EC-09221組(2本)、キャリングケース:EC-09251個、六角レンチ(対辺1.5mm):1本、単三乾電池:3本寸法(mm)W60×L162×D38(前機種EC-900と同一)質量(g)約423電源単三形乾電池3本内容瞬時値(平均化処理後に対して出力する)ベアリング寿命:2×107r/min・h(仕様内最大荷重時)測定精度±1 カウント出力方式トランジスタ出力(オープンコレクタ)測定時間10msパルス数600パルス/1回転分解能速度:0.1(m/min)、回転速度:0.1(r/min)(平均回数10以上)機能オートパワーオフ機能:最終操作から180秒後にパワーオフ、データホールド機能、CH1、CH2、最大値(各独立)、平均化機能:1~200回(任意設定)、メモリー機能:計測結果を10組本体に保存消費電流(mA)20以内測定単位速度:m/min、回転速度r/min表示器5桁(赤色LED×2)使用温湿度範囲(温度)0~45℃、(湿度)-10~60℃電池寿命(連続時間)15以上(常温使用時)パルス幅パルス出力:約0.5~1.2μs、検出部:150パルス/1回転(スリット反射方式)変換方式10bit(D/A変換)使用電圧範囲(V)(アナログ)0~1/0~F.SコネクタΦ2.5mmピンジャック(出力)論理負論理受光素子フォトダイオード表示更新時間100ms出力更新時間10msRoHS指令(10物質対応)対応リニアリティ±1%F.S.耐電圧(V)14